Shop All Bar & Counter Height Tables
Bfm Seating
Margate Bar Height Outdoor / Indoor 24'' White Square Table Base with Umbrella Hole
Mfr # 163PHTB24SWH
Zoro # G111127846
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 163PHTB24SWH
- Zoro # G111127846
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Add a contemporary feel to your dining area with this BFM Seating Margate bar height square table base! Suitable for use indoors or outdoors this base is compatible with SoHo Chelsea Longport Midtown and resin table tops. It's perfect for pizzerias delis bars beach-themed restaurants and more. For outdoor applications this base comes with a pre-drilled umbrella hole that can hold a commercial umbrella with a 1 1/2'' diameter pole sold separately allowing you to keep your guests cool and comfortable on hot sunny days without the need for an additional umbrella base.**This table base is tall and made to raise table tops up to bar height to add some dimension and depth to your dining area decor. Made of stainless steel and zinc-plated cast iron this base is designed for excellent durability. Plus thanks to its sleek styling and attractive white finish you can also be sure that this base will perfectly complement your decor. Glides are included to protect your floors and adjust for uneven surfaces.**Overall Dimensions:*Length: 24''*Width: 24''*Height: 41''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 34" W, White, Faux Wood (493P39)
- NATIONAL PUBLIC SEATING Stacking Chair, 8100 Series, Polypropylene Blue, PK4 (8125)
- HON 36" W 5 Drawer File Cabinet, Putty, A4/Legal/Letter (H685.L.L)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 3-Door Shoe Cabinet (189-11574-ZORO)
- HOMELEGANCE Ameillia Counter Height Table, Square (586-36)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Black (CH-51040-40-BK-GG)
- LANCASTER TABLE & SEATING LT Excalibur 24'' Round Counter Height Table with Textured Walnut Finish and Cross Base Plate (42724RDWA22C)
- LANCASTER TABLE & SEATING Lancaster Table & Excalibur Bar Height Table with Letizia Finish and Cross Base Plate. (42736RDLZ30B)
- DENDESIGNS 3 Step Aluminum Lightweight Step Stool; 250 lbs (DE30546)
- HOLLAND BAR STOOL CO 42" Blk Wrinkle POW/MIA Pub Table, 36" dia. Top (L214B4236POWMIA)
- EAST WEST FURNITURE East West Furniture VERN3-MAH-C 3-Piece Vernon Pub; Counter Height Square Table & 2 Microfiber upholstered Seat (VERN3-MAH-C)
- Bfm Seating Bar & Counter Height Tables