Shop All Bar & Counter Height Tables
Bfm Seating
Margate Bar Height Outdoor / Indoor 20'' Silver Round Table Base with Umbrella Hole
Mfr # 163HTB20RTSV
Zoro # G911127220
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163HTB20RTSV
- Zoro # G911127220
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Add a contemporary feel to your dining area with this BFM Seating Margate bar height round table base! Suitable for use indoors or outdoors this base boosts SoHo Chelsea Longport Midtown and resin tabletops up to a 42'' bar height making it great for pizzerias delis bars and more. For outdoor applications this base comes with a pre-drilled umbrella hole allowing you to keep your guests cool and shaded on hot sunny days without the need for an additional umbrella base.**Made of powder-coated zinc-plated cast iron this base is designed for excellent durability. Plus thanks to its sleek styling and attractive silver finish you can also be sure that this base will perfectly complement any decor. Glides are included to protect your floors and adjust for uneven surfaces.**Overall Dimensions:*Bottom Diameter: 20''*Height: 42''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Stacking Chair Truck, 600 lb., 44-1/2 x 6 (770US)
- SIMPLE SPACES Ring Shower Curtain Frost 12Pc (SD-ORING-F3L)
- SECO Poster Snap Frame, 8.5" x 11", Silver (SN8511-SV)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1000 Thread Count Solid Sheet Set Olympic Queen-White (1000OQSH SLWH)
- EAST WEST FURNITURE 3 Piece Counter Height Table-Pub Table and 2 Dinette Chairs (VNBU3-MAH-LC)
- OVERTIME Serving Bar; Black & Brown (OV50729)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Blue (CH-51040-40-BL-GG)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Grey (CH-51040-40-SIL-GG)
- WINSOME TRADING 3Pc Kitchen Island Table With 2 Cushion Saddle Seat Stools (94304)
- FLASH FURNITURE Square Black Metal Bar Table, 23.5", 23.5" W, 23.5" L, 42" H, Wood Top, Wood Grain (CH-31330-40M1-BK-GG)
- HOLLAND BAR STOOL CO 42" Black North Carolina Pub Table (L216B4228NorCar)
- Bfm Seating Bar & Counter Height Tables