Shop All Bar & Counter Height Tables
Bfm Seating
Margate Bar Height Outdoor / Indoor 20'' Lime Square Table Base with Umbrella Hole
Mfr # 163PHTB20SBL
Zoro # G711127826
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163PHTB20SBL
- Zoro # G711127826
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Add a contemporary feel to your dining area with this BFM Seating Margate bar height square table base! Suitable for use indoors or outdoors this base is compatible with SoHo Chelsea Longport Midtown and resin table tops. It's perfect for pizzerias delis bars beach-themed restaurants and more. For outdoor applications this base comes with a pre-drilled umbrella hole that can hold a commercial umbrella with a 1 1/2'' diameter pole sold separately allowing you to keep your guests cool and comfortable on hot sunny days without the need for an additional umbrella base.**This table base is made to raise table tops up to bar height to add some dimension and depth to your dining area decor. Made of stainless steel and zinc-plated cast iron this base is designed for excellent durability. Plus thanks to its sleek styling and attractive lime finish you can also be sure that this base will perfectly complement your decor. Glides are included to protect your floors and adjust for uneven surfaces.**Overall Dimensions:*Length: 20''*Width: 20''*Height: 41''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Curtain Rod, 1 in Dia, 84 to 120 in L, Steel, White (KN513)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Platinum Granite - 30" x 72" BiFold, 30" W (65463)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24260)
- OBECO ObeCo OBPR-1745BUNKNET Bunk Bed Safety Net - 17" x 45" (OBPR-1745BUNKNET)
- COASTER Coaster 120356 Bar Units and Bar Tables Contemporary Adjustable Cream Stool with Padded Straight Line Back - Pack of 2 (120356)
- LANCASTER TABLE & SEATING Lancaster 24'' Reversible Gray/White Bar Height Table Kit - 17'' Base (349C24RG17RB)
- FLASH FURNITURE Bar Height, Table Base Ring, 3.25", 16"dia., 16" W, 16" L, 12" H, Chrome (XU-DG-30175-3-GG)
- LANCASTER TABLE & SEATING LT 30'' x 48'' Reversible Cherry/Black Bar Height Table Kit - 5'' x 22'' Plate (349C483S522B)
- NATIONAL PUBLIC SEATING Interion® 42" Round Bar Height Restaurant Table, Mahogany (695806MH)
- NATIONAL PUBLIC SEATING Interion® 36" Round Counter Height Restaurant Table, Mahogany (695803MH)
- FLASH FURNITURE 30" RD Wood Cocktail Tables -30" & 42" Columns, 5PK (5-XA-30-COTA-GG)
- Bfm Seating Bar & Counter Height Tables