No Product Image Available

Bfm Seating

Margate Bar Height Outdoor / Indoor 18'' Berry Square Table Base with Umbrella Hole


product price: $488.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add a contemporary feel to your dining area with this BFM Seating Margate bar height outdoor / indoor 18'' berry square table base with umbrella hole! Suitable for use indoors or outdoors this base boosts SoHo Beachcomber Chelsea and Longport tabletops up to a 42'' bar height making it great for pizzerias delis and bars. For outdoor applications this base comes with a pre-drilled umbrella hole allowing you to keep your guests cool and shaded on hot sunny days without the need for an additional umbrella base.**Made of stainless steel and zinc-plated cast iron this base is designed for excellent durability. Plus thanks to the sleek styling and bright bold berry finish you can be sure that this base will add a pop of color wherever you use it! Glides are even included to protect your floors from scuffs and scratches while also adjusting for uneven surfaces.**Overall Dimensions:*Length: 18''*Width: 18''*Height: 41''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.