Shop All Bar & Counter Height Tables
Bfm Seating
Margate Bar Height Outdoor / Indoor 16'' Black Square Table Base with Umbrella Hole
Mfr # 163TB16SQTBL
Zoro # G311128087
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163TB16SQTBL
- Zoro # G311128087
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Add a contemporary feel to your dining area with this BFM Seating Margate bar height square table base! Suitable for use indoors or outdoors this base boosts SoHo Chelsea Longport Midtown and resin tabletops up to a 42'' bar height making it great for pizzerias delis bars and more. For outdoor applications this base comes with a pre-drilled umbrella hole allowing you to keep your guests cool and shaded on hot sunny days without the need for an additional umbrella base.**Made of powder-coated zinc-plated cast iron this base is designed for excellent durability. Plus thanks to its sleek styling and attractive black finish you can also be sure that this base will perfectly complement any decor. Glides are included to protect your floors and adjust for uneven surfaces.**Overall Dimensions:*Length: 16''*Width: 16''*Height: 42''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 71 in. High Bookcase- Ash Grey (LBC7132AG)
- SENTINEL Sentinel Arm Chair Floor Mount, Indigo (106484IG)
- ALGOMA NET Algoma Net Company 491651 Replacement Cover for Butterfly Chair - Teal (491651)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 18", Hardboard Gray (6218)
- WINSOME TRADING Winsome Trading 76124 Cora Pub Table; Bar Height; Round; Faux Marble Top; Black Base (76124)
- FLASH FURNITURE Pub Table w/2 Columns, Rnd, Brchwd Top, 36", 36" W, 36" L, 42" H, Wood Top, Wood Grain (XA-36-COTA-GG)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Blue (CH-51080-40-BL-GG)
- LANCASTER TABLE & SEATING Lancaster Table: Walnut-finished bar height table with cross base plate. (42724RDWA22B)
- HOLLAND BAR STOOL CO 42" Black Iowa State Pub Table (L216B4236IowaSt)
- LUMISOURCE Elia Adjustable Bar Table in White (BT-TLELIA27 W)
- Bfm Seating Bar & Counter Height Tables