Shop All Bar & Counter Height Tables
Bfm Seating
Margate Bar Height Outdoor / Indoor 16'' Black Round Table Base with Umbrella Hole
Mfr # 163HTB16RTBL
Zoro # G711127338
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163HTB16RTBL
- Zoro # G711127338
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Add a contemporary feel to your dining area with this BFM Seating Margate bar height round table base! Suitable for use indoors or outdoors this base boosts SoHo Chelsea Longport Midtown and resin tabletops up to a 42'' bar height making it great for pizzerias delis bars and more. For outdoor applications this base comes with a pre-drilled umbrella hole allowing you to keep your guests cool and shaded on hot sunny days without the need for an additional umbrella base.**Made of powder-coated zinc-plated cast iron this base is designed for excellent durability. Plus thanks to its sleek styling and attractive black finish you can also be sure that this base will perfectly complement any decor. Glides are included to protect your floors and adjust for uneven surfaces.**Overall Dimensions:*Bottom Diameter: 16''*Height: 42''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 2 Half Size Cubes- White Wood Grain (PC062PKWH)
- HOLLAND BAR STOOL CO 610 Contessa 18" Chair with Black Wrinkle Finish and Medium Maple Seat (61018BWMedMpl)
- BAXTON STUDIO Dark Brown Full Leather Ottoman With Rounded Sides (A-1777)
- BRIDGEPORT Folding Table, Blow Mold Table, Fold In Half, 72" x 30", White Color (C678BP14WSP1)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Black (CH-51080-40-BK-GG)
- LANCASTER TABLE & SEATING Lancaster Table & 30'' Square Solid Wood Live Edge Bar Height Table with Antique Natural Finish (3493030CLN37)
- HOLLAND BAR STOOL CO 36" 211 Black Table, 30" dia. Top (211-2236BW30R)
- WINSOME TRADING Winsome Trading 76124 Cora Pub Table; Bar Height; Round; Faux Marble Top; Black Base (76124)
- HOLLAND BAR STOOL CO 42" Black Georgia "Bulldog" Pub Table (L216B4236GA-Dog)
- NATIONAL PUBLIC SEATING Interion® 42" Round Bar Height Restaurant Table, Mahogany (695806MH)
- FLASH FURNITURE Blk Bar Table, X-Base, Blk Vinyl Seats, 24", 24" W, 24" L, 42" H, Laminate Top, Wood Grain (HDBF1033-GG)
- Bfm Seating Bar & Counter Height Tables