Shop All Bar & Counter Height Tables
Bfm Seating
Margate 30'' Square Bar Height Outdoor Table with 4 Stools
Mfr # 163YHSG30STG
Zoro # G511578354
product price: $2,616.99
/ea
Free Shipping & Returns
$2,616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163YHSG30STG
- Zoro # G511578354
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Provide your guests with a comfortable place to sit and enjoy a meal on your deck or patio with this BFM Seating Margate 30'' square bar height outdoor table with 4 stools! Boasting a durable aluminum construction this table set is corrosion resistant for long-lasting use and has a subtle brown powder coating that won't wear out or fade as quickly as traditional paint. The table and stools' slatted design also prevents water accumulation helping to ensure fast drying after rain storms or a thorough cleaning.Made of synthetic teak wood the table top and chairs are easier to maintain than real wood and will stand up to harsh weather conditions without fading peeling or changing color. All of the legs are also capped with plastic glides that protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. Upgrade the look of your outdoor dining area with this Margate table and chair set!Table Dimensions:Length: 30''Width: 30''Stool Dimensions:Width: 15 1/2''Depth: 17 1/2''Height: 45''Seat Height: 29''Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 36 W, 36 L, 34.9 H (K46-36RT-6B)
- MONARCH Microfiber Salon Towels ( 24 Pack), 24PK (M915109BK)
- LIVABLISS Monaco MOC-2335 Machine Crafted Area Rug (MOC2335-710103)
- VINTIQUEWISE Galvanized Metal Rustic Milk Can, Medium (QI003292.M)
- KD CAMA DE BEBE Home Sofa Table with Two Stools, Espresso (KD2623853)
- FLASH FURNITURE Black Bar Table, X-Base w/Black Seats, 30" W, 30" L, 42" H, Laminate Top, Wood Grain (HDBF1021-GG)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Silver (CH-51080-40-SIL-GG)
- WINSOME TRADING Winsome Trading 76383 Cora 3pc Round Pub Table with 2 Swivel Stools - Black (76383)
- WINSOME Winsome 94139 36.22 x 39.37 x 31.5 in. Harrington Drop Leaf High Table; Antique Walnut (94139)
- NATIONAL PUBLIC SEATING Interion® 42" Round Bar Height Restaurant Table, Mahogany (695806MH)
- FLASH FURNITURE Mahogany Bar Table, X-Base w/Black Seats, 30" W, 30" L, 42" H, Laminate Top, Wood Grain (RSRB1022-GG)
- Bfm Seating Bar & Counter Height Tables