Shop All Bar & Counter Height Tables
Bfm Seating
Luna 20'' x 20'' Sand Black Stamped Steel Dining Height Indoor Cross Table Base 3'' Column
Mfr # 163BXC2020
Zoro # G111125712
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 163BXC2020
- Zoro # G111125712
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Provide a sturdy foundation for your table tops with this BFM Seating Luna 20'' x 20'' sand black stamped steel dining height indoor cross table base. Made of durable steel this table base is constructed to withstand heavy duty long-term use in your busy establishment. Additionally this table base features a sand black powder-coated finish that is sure to match the decor of your establishment.**This base boasts a 3'' column for superior stability. In addition the stylish cross bottom has plastic adjustable feet that protect floors from scratches and scuffs while accommodating uneven surfaces to prevent wobbling. Designed for use in indoor settings only this table base is great for pizza shops cafes family restaurants and diners.**Overall Dimensions:*Length: 20''*Width: 20''*Column Length: 3''*Column Width: 3''*Height: 28 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX Westclox 36001 8 7-8 Aluminium Wall Clock (36001)
- SHOPSOL Workbench Chairs, 20 in to 27 inHeight, Blue (1010453)
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-SV-NB24-GG)
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - Full (CL-BT33PM-R12M-F-GG)
- HOLLAND BAR STOOL CO 36" 211 Black Table, 30" dia. Top (211-2236BW30R)
- WINSOME Winsome 94344 Three Piece Kitchen Island Set with Saddle Stools (94344)
- SUNSET TRADING Sunset Trading DLU-ADW4242CB-AW Round Drop Leaf Pub Table - Antique White with Chestnut Top (DLU-ADW4242CB-AW)
- LANCASTER TABLE & SEATING 37.5 Bar Height Table Base Column and Rod (164TCOLROD37)
- WINSOME WOOD Alamo Round Drop Leaf Table with 2 Ladder Back Chairs - 3 Piece, 3PK (94305)
- OVERTIME Serving Bar; Black & Brown (OV50729)
- EAST WEST FURNITURE 5 Piece Pub Table Set-Counter Height Table and 4 Kitchen Chairs (VERN5-MAH-W)
- Bfm Seating Bar & Counter Height Tables