No Product Image Available
Bfm Seating

Lincoln Screw Sand Black Steel Barstool with Autumn Ash Veneer Wood Seat


product price: $447.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add trendy industrial seating to your indoor restaurant bar or bistro with this BFM Seating Lincoln Screw sand black steel barstool with autumn ash veneer wood seat! While its wide seat offers superior comfort the high back provides optimal support. This unique barstool features a premium veneer wood seat with an attractive autumn ash finish ready to complement a variety of dining environments. The industrial screw design makes this barstool a favorite at upscale wineries breweries and pubs while also allowing the stool's seat to be raised or lowered between bar and counter heights.**Made of welded steel the frame provides a sturdy foundation that's able to withstand daily heavy-duty use. The frame's sand black coating offers a sleek modern appearance for eye-catching visual appeal in any room. This barstool also has a convenient footrest to reduce the pressure on customers' legs and lower backs and promote optimum relaxation. This strong attractive Lincoln Screw barstool is the perfect addition to your urban dining area!**Overall Dimensions:*Width: 19''*Depth: 19''*Height: 40''-44''*Seat Diameter: 15 1/2''*Seat Height: 26''-30''*Weight Capacity: 300 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.