Shop All Bar Height Stools
Bfm Seating
Lincoln Screw Clear Coated Steel Backless Barstool with Autumn Ash Wood Seat
Mfr # 163JS200SACL
Zoro # G011127588
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163JS200SACL
- Zoro # G011127588
- Country of Origin China
- Category Bar Height Stools
Description
Add trendy industrial seating to your indoor restaurant bar or bistro with this BFM Seating Lincoln Screw clear coated steel backless barstool with autumn ash wood seat! This unique barstool features a premium veneer wood seat with an attractive autumn ash finish ready to complement a variety of dining environments. The industrial screw design makes this barstool a favorite at upscale wineries breweries and pubs while also allowing the stool's seat to be raised or lowered between bar and counter heights.**Featuring a welded tubular steel frame this stool boasts a sturdy foundation that's able to withstand daily use. The frame's clear coating provides added resistance to nicks and scratches while allowing the beauty of the steel to shine through for a sleek and contemporary look. This stool's backless design offers your guests a wider range of motion than traditional barstools while providing urban industrial flair to any space.**Overall Dimensions:*Width: 19''*Depth: 19''*Height: 26''- 30''*Seat Diameter: 15 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Square CaféWorks™ Table, Walnut - 36" Square x 29"H, 36" W, 36" L, 29" H, Laminated Melamine Top (65614)
- NAPANYWHERE NapAnywhere NALIM Head Support Travel Pillow; Lime (NALIM)
- ZORO SELECT Electric Wall Clock, Black (67801103)
- PAWSMARK SUV Pet Cargo Liner Trunk Cover Waterproof Non-Slip Washable, Universal Fit w/Bumper Flap 80” x 52” (QI003593)
- FLASH FURNITURE Patio Bar Stool with Gray Wash Slats and Armrests (XU-DG-HW6036B-ARM-GY-GG)
- SUNSET TRADING Sunset Trading 24" Keyhole Barstool in Antique Black with Cherry Accents (DLU-B124-24-BCH)
- BAXTON STUDIO Melrose Light Grey Upholstered Walnut Finished Wood Bar Stool (144-7941)
- FLASH FURNITURE Silver All-Weather Steel Bar Stool, 4PK (4-XU-CH-10318-B-SIL-GG)
- BAXTON STUDIO Theron Gray Upholstered Wood Swivel Bar Stool, PK2 (152-9115)
- RICHARDSON SEATING CORP Richardson Seating Corp 1958BLK 1958- 30 in. Floridian Swivel Bar Stool; Black; - Chrome - Black (1958BLK)
- HOLLAND BAR STOOL CO 30" Stationary Bar Stool, Black Wrinkle, Med Oak Seat (40030BWMedOak)
- Bfm Seating Bar Height Stools