Shop All Counter Height Stools
Bfm Seating
Lincoln Clear Coated Steel Counter Height Stool with Autumn Ash Wooden Back and Seat
Mfr # 163JS22HASHA
Zoro # G811127559
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163JS22HASHA
- Zoro # G811127559
- Country of Origin China
- Category Counter Height Stools
Description
Add a trendy industrial element to your indoor restaurant bar or bistro with this BFM Seating Lincoln clear coated steel counter height stool with autumn ash wooden back and seat! While the seat's design accommodates the shape of each individual to promote comfort the back provides optimal support. Plus the back and seat both have a professional autumn ash finish to add a distinct visual appearance to your venue. The frame brings a simple but sleek look to any room. Together these elements add a warm welcoming vibe to your establishment without taking attention away from your delicious products.**Made of welded tubular steel the clear-coated frame creates a sturdy stable foundation that's able to withstand daily heavy-duty use. Constructed with your patrons' safety in mind the stool's durable legs encourage fall-prevention by reducing the risk of tipping over. The legs are also capped with plastic glides to protect your floors from scuffs and marks while minimizing noise. Boasting an ample 250 lb. weight capacity this strong attractive Lincoln stool provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Width: 16''*Depth: 17 1/4''*Height: 31''*Capacity: 250 lbs.**Seat Dimensions:*Width: 15 1/2''*Depth: 13''*Height: 26''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Chris Paschke 'Gold Feathers IV Indigo Crop' Canvas Art, 14x19 (WAP03629-C1419GG)
- INTERNATIONAL CONCEPTS 19 X 14.5 X 24 (647)
- 123 CREATIONS 123 Creations C255G Annie-Sage hand painted tassel (C255G)
- LORELL BlackGuest Chair, 24.8"L33-1/2"H, FabricSeat (LLR84576)
- FLASH FURNITURE 2PK 30" Black LeatherSoft Armless Barstool (AY-1026H-30-BK-GG)
- MANHATTAN COMFORT Shubert Counter Stool in Ivory (CS016-IV)
- BORAAM Boraam 94124 24 in. Square Rush Stool - Oak (94124)
- INTERNATIONAL CONCEPTS Madrid Counter Height Stool, 24" Seat Height, White (S08-402)
- FLASH FURNITURE 2 Pack 24" High Silver Metal Counter Height Stool (2-CH-61200-24-SIL-GG)
- LUMISOURCE Daniella Counter Stool in Black Metal and Green Faux Leather, PK 2 (B24-DNLA BKGN2)
- BAXTON STUDIO Gervais Modern and Contemporary Transitional Walnut Brown Finished Wood 2-Piece Counter Stool Set (180-11419-Zoro)
- Bfm Seating Counter Height Stools