Shop All Bar Height Stools
Bfm Seating
Lincoln Clear Coated Steel Bar Stool with Metal Back and Autumn Ash Wooden Seat
Mfr # 163JS22HASHM
Zoro # G411127584
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163JS22HASHM
- Zoro # G411127584
- Country of Origin China
- Category Bar Height Stools
Description
Add a trendy industrial element to your indoor restaurant bar or bistro with this BFM Seating Lincoln clear coated steel bar stool with metal back and autumn ash wooden back and seat! While the seat's design accommodates the shape of each individual to promote comfort the sturdy metal back provides optimal support. The seat has a professional autumn ash finish that will add a distinct visual appearance to your venue. The durable metal frame brings a simple but sleek look to any room. Together these elements add a warm welcoming vibe to your establishment without taking attention away from your delicious products.**Made of welded tubular steel the clear-coated frame creates a sturdy stable foundation that's able to withstand daily heavy-duty use. Constructed with your patrons' safety in mind the stool's durable legs encourage fall-prevention by reducing the risk of tipping over. The legs are also capped with plastic glides to protect your floors from scuffs and marks while minimizing noise. Boasting an ample 250 lb. weight capacity this strong attractive Lincoln stool provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Width: 16''*Depth: 17 1/4''*Height: 31''*Capacity: 250 lbs.**Seat Dimensions:*Width: 15 1/2''*Depth: 13''*Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH TRADES Mini-Case, Locking Doors w/ Shelves, No Riser, Platinum Frame (121000000PPP)
- CLEVELAND Gasket, 3 In Flange Htr (07128)
- LORELL Lcd Wall/Alarm ClockDigital (LLR60998)
- ZORO SELECT Quartz Clock, 10 in. H, Silver (48PD14)
- LUMISOURCE Shiraz Adjustable Swivel Barstool in Walnut and Green (BS-SHRZ WL+GN)
- HOLLAND BAR STOOL CO 30" Bar Stool, Black Wrinkle, Black Vinyl Seat, 360 Swivel (C8B130BlkVinyl)
- WALKER EDISON FURNITURE Faux Leather Dining Kitchen Barstools, Black, 2PK (CHL30BL)
- FLASH FURNITURE Wood Barstool, Cappuccino, 30" (TA-16029-CA-GG)
- STOREX INDUSTRIES Storex Industries STX00301U01C Wiggle Stool; Blue (STX00301U01C)
- BAXTON STUDIO Horton ModernIndustrial Gunmetal Finished Metal 4-Piece Stackable Bar Stool Set (192-4PC-12047-ZORO)
- SAFAVIEH Akito Barstool- Black - 30 x 16 x 16.5 in. (FOX2010B-SET2)
- Bfm Seating Bar Height Stools