No Product Image Available

Bfm Seating

Lincoln Clear Coated Steel Bar Height Chair with Steel Back and Autumn Ash Wooden Seat


product price: $326.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add a trendy element to your indoor restaurant bar or bistro with this BFM Seating Lincoln clear coated steel bar height chair with steel back and autumn ash wooden seat! While the wide seat easily accommodates any guest the high metal back provides optimal support. The seat features a professional autumn ash finish that's perfect for any dining atmosphere. It also has a convenient footrest to reduce the pressure on customers' legs and lower backs and promote relaxation.**Made of welded steel the chair's frame creates a sturdy stable foundation that's able to withstand daily heavy-duty use. The frame has a clear coating that brings an industrialized look to any room and the legs are capped with plastic glides to protect floors from scuffs and marks. Boasting an ample 250 lb. weight capacity this strong attractive Lincoln bar height chair is the perfect addition to your urban dining area!**Overall Dimensions:*Width: 15 1/2''*Depth: 19''*Height: 42''*Capacity: 250 lb.**Seat Dimensions:*Width: 15 1/2''*Depth: 13''*Height: 29''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.