No Product Image Available
Bfm Seating

Lincoln Clear Coated Steel Backless Bar Stool with Ash Wooden Seat


product price: $283.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add a trendy industrial element to your indoor restaurant bar or bistro with this BFM Seating Lincoln clear coated steel backless bar stool with ash wooden seat! This stool's seat features a professional ash finish that's perfect for any dining atmosphere. Plus it has an unrestricted design that allows guests to socialize freely or rise easily to maneuver around your establishment.**Made of welded steel the clear coated frame creates a sturdy stable foundation that's able to withstand daily heavy-duty use. It also has a convenient footrest to reduce the pressure on customers' legs and lower backs and promote optimum relaxation. Boasting an ample 250 lb. weight capacity this strong attractive Lincoln stool is the perfect addition to your urban dining area!**Overall Dimensions:*Depth: 17 3/4''*Width: 18''*Height: 26''*Capacity: 250 lbs.**Seat Dimensions:*Seat Depth: 13''*Seat Width: 15 1/2''*Seat Height: 26''*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.