Shop All Dining Room Chairs
Bfm Seating
Lima Steel Side Chair
Mfr # 1632160CMHLW
Zoro # G011123641
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632160CMHLW
- Zoro # G011123641
- Country of Origin China
- Category Dining Room Chairs
Description
Whether patrons are sitting down for an intimate lunch at your bistro a three course meal in your banquet hall or a cup of coffee in your cafe this simple yet attractive BFM Seating Lima steel side chair is sure to present them with a comfortable place to sit. Its back rest features a ladder design that provides unmatched comfort while maintaining a distinct look for your restaurant. In addition a clear coat finish is applied to the steel frame allowing for unparalleled durability and protection against scratches and scuff marks.**The mahogany wooden seat is contoured for exceptional comfort and cleaning it is as simple as using warm soapy water. Its steel legs are all connected with supports to ensure superb stability while white nylon glides are capped on the bottom of the legs to protect your floors for years to come at your pizzeria bar deli or restaurant.**Overall Dimensions:*Height: 33''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 18''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Hanger, Partition, Adj, Black, PK2 (7502)
- BOSS 31" W 4 Drawer Combo File Cabinet, Driftwood, Letter/Legal (N114-DW)
- DESIGNERS TOUCH Hardware box set for Cordless 2 in. Faux Wood Blinds (10793478563135)
- FLASH FURNITURE Round 35.5" X 35.5" X 30", Laminate Top, Red (GC-M-BLK-15-CHR-GG)
- WOODEN IMPORTS FURNITURE LLC Wooden Imports Furniture BU-LC-BLK Buckland Counter Height Chair with Faux Leather Upholstered Seat - Black (BUS-BLK-LC)
- DESIGN TOSCANO DeMedici Palace Renaissance Chair, PK 2 (AF901)
- BAXTON STUDIO Kyoto Modern Bohemian Natural Brown Rattan Dining Chair (224-12832-ZORO)
- BAXTON STUDIO Louane Traditional Beige Fabric Upholstered and Antique Brown Finished Wood Dining Chair Set(2PC) PR (200-2PC-12334-ZORO)
- BAXTON STUDIO "Dark-Walnut" Wood and White Metal Vintage Dining Arm Chair, PK2 (113-6132)
- MADISON PARK Bexley Rounded Back Dining Chair (MP100-0152)
- MODWAY FURNITURE Casper Dining Chairs, Blue - 15 x 13 x 36 in., 2PK (EEI-906-BLU)
- Bfm Seating Dining Room Chairs