No Product Image Available
Bfm Seating

Lima Steel Side Chair


product price: $201.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Whether patrons are sitting down for an intimate lunch at your bistro a three course meal in your banquet hall or a cup of coffee in your cafe this attractive BFM Seating Lima steel side chair is sure to present them with a comfortable place to sit. Its back rest features a ladder design that provides unmatched comfort while maintaining a distinct look for your restaurant. In addition a clear coat finish is applied to the steel frame allowing for unparalleled durability and protection against scratches and scuff marks.**The farm house finish brings the charm of reclaimed wood to its surface with hints of white cream and grey paint in the crevices that is sure to lend a warm appearance to your dining area. The seat is contoured for exceptional comfort and cleaning it is as simple as using warm soapy water. Its steel legs are all connected with supports to ensure superb stability while white nylon glides are capped on the bottom of the legs to protect your floors for years to come at your pizzeria bar deli or restaurant.**Overall Dimensions:*Height: 33''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 18''*Capacity: 250 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.