Shop All Dining Room Chairs
Bfm Seating
Lima Steel Side Chair
Mfr # 1632160CBUVL
Zoro # G311123181
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632160CBUVL
- Zoro # G311123181
- Country of Origin China
- Category Dining Room Chairs
Description
Whether patrons are sitting down for an intimate lunch at your bistro a three course meal in your banquet hall or a cup of coffee in your cafe this attractive BFM Seating Lima steel side chair is sure to present them with a comfortable place to sit. Its back rest features a ladder design that provides unmatched comfort while maintaining a distinct look for your restaurant. In addition a clear coat finish is applied to the steel frame allowing for unparalleled durability and protection against scratches and scuff marks.**A 2'' thick padded burgundy vinyl upholstered seat brings exceptional comfort and cleaning it is as simple as using warm soapy water or a vinyl cleaner. The steel legs are all connected with supports to ensure superb stability including a front stretcher. Additionally white nylon glides are capped on the bottom of the legs to protect your floors for years to come at your pizzeria bar deli or restaurant.**Overall Dimensions:*Height: 33''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 18 1/2''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNION & SCALE Essentials Laminate Bookcase, Five-Shelf, 36 x 15 x 31.6, White (UN56978)
- THE COMFORTMAKERS Massage Seat Cushion, Polyurethane Black (91061)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie White II' Canvas Art, 14x19 (WAP12153-C1419GG)
- HANDI TREADS Non-Slip Bath Tread, 3/4" x 7.5" clear, PK12, Adhesive, Mold and Mildew Resistant (HTBT0107CP2)
- LUMISOURCE Claire Chair (CH-CLAIRE SVW)
- BEDDING BEYOND Kathy Ireland Ingenue Dining Room Chair Cover, Red (BE1597902)
- DESIGN TOSCANO Charles II Armchair (AF1010)
- BAXTON STUDIO Gauthier Grey and White Bamboo Style Stackable Bistro Dining Chair, PK2 (150-8979)
- MANHATTAN COMFORT Element 6-Piece Dining Chairs in Blue (4-DC2930-BL)
- BAXTON STUDIO Mael Grey Upholstered Walnut Wood 4-Piece Dining Chair Set (169-9875)
- MODWAY FURNITURE 34 H x 19 W x 23.5 L in. Viscount Fabric Dining Chair, Beige (EEI-2227-BEI)
- Bfm Seating Dining Room Chairs