Shop All Dining Room Chairs
Bfm Seating
Lima Steel Side Chair
Mfr # 1632160CBLVL
Zoro # G111123398
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632160CBLVL
- Zoro # G111123398
- Country of Origin China
- Category Dining Room Chairs
Description
Whether patrons are sitting down for an intimate lunch at your bistro a three course meal in your banquet hall or a cup of coffee in your cafe this simple yet attractive BFM Seating Lima side chair. Its back rest features a ladder design that provides unmatched comfort while maintaining a distinct look for your restaurant. In addition a clear coat finish is applied to the steel frame allowing for unparalleled durability and protection against scratches and scuff marks.**A 2'' thick padded black vinyl upholstered seat brings exceptional comfort and cleaning it is as simple as using warm soapy water or a vinyl cleaner. The steel legs are all connected with supports to ensure superb stability including a front stretcher. Additionally white nylon glides are capped on the bottom of the legs to protect your floors for years to come at your pizzeria bar deli or restaurant.**Overall Dimensions:*Height: 33''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 18 1/2''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYLINE Rectangle Conference Table, 144 X 48 X 29.5, Wood Top, Grey (ACTB12LGS)
- BAXTON STUDIO Mia Mid-Century Light Beige Upholstered Queen Size Platform Bed (135-7410)
- BESTAR U Shaped Desk, 89" D, 71.1" W, 29.9" H, White, Melamine (120861-17)
- TRADEMARK FINE ART Chris Moyer 'Rockin Sunset' Canvas Art, 30x47 (ALI0770-C3047GG)
- BAXTON STUDIO Wagner Modern French Black and White Weaving and Natural Rattan Bistro Chair (225-13111-ZORO)
- BAXTON STUDIO Mael Grey Upholstered Walnut Wood 4-Piece Dining Chair Set (169-9875)
- BAXTON STUDIO Nadira Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12674)
- BAXTON STUDIO Gauthier Grey and White Bamboo Style Stackable Bistro Dining Chair, PK2 (150-8979)
- SAFAVIEH Classical Ava Charcoal Linen Side Chairs, 2PK (HUD8205J-SET2)
- HOMELEGANCE Wieland Side Chair (5614S)
- BAXTON STUDIO Minette Grey Upholstered Walnut Brown Finished Wood Dining Chair, PK4 (163-9879)
- Bfm Seating Dining Room Chairs