Shop All Bar Height Stools
Bfm Seating
Lima Steel Bar Height Chair with 2'' Light Brown Vinyl Seat and Clear Coat Frame
Mfr # 1632160BLBVL
Zoro # G611127872
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632160BLBVL
- Zoro # G611127872
- Country of Origin China
- Category Bar Height Stools
Description
Whether patrons are cozying up to your bar at happy hour indulging in a delicious breakfast or watching the world pass by in your window-side dining area this attractive BFM Seating Lima steel bar height chair is sure to present them with a comfortable place to perch! Its backrest boasts a ladder back design to provide unmatched comfort and support while adding a distinct visual appeal to your restaurant cafeteria or game room. In addition a clear coat finish is applied to the sleek steel frame allowing for unparalleled durability and protection against scratches and scuff marks.**A 2'' thick padded light brown vinyl upholstered seat brings exceptional comfort and cleaning it is as simple as using warm soapy water or a vinyl cleaner. Its steel legs are all connected with supports to ensure superb stability while white nylon glides are capped on the bottom of the legs to protect your floors for years to come.**Overall Dimensions:*Height: 43 3/4''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLEY PRODUCTIONS Time To Go 3in Timer (50100)
- TRADEMARK FINE ART Grace Popp 'Vintage Christmas Ii' Canvas Art, 35x47 (WAG13941-C3547GG)
- EMPIRE ART DIRECT Empire Art Direct FLM-10010-2030 20 x 30 in. Frameless Wall Mirror with Beveled Prism Mirror Panels - 1 in. Beveled Edge (FLM-10010-2030)
- SEVILLE CLASSICS Mobile Desk, Rolling Height Adjustable (OFF65946B)
- BAXTON STUDIO Leonice White Upholstered Button-tufted 29-Inch Swivel Bar Stool (123-6824)
- AMERIHOME Loft Rustic Gunmetal 30" Metal Bar Stool With Wood Seat, PK4 (BS030SWTSET)
- FLASH FURNITURE Zerrick Commercial Wood Classic Ladderback Swivel Barstool w/Black LeatherSoft Seat, Antique Oak (ES-UN3-29-OAK-GG)
- AMERI HOME Ameri Home BS24GOLD3 24 in. Loft Gold Metal Bar Stool - 3 Piece (BS24GOLD3)
- FLASH FURNITURE Stool, Hercules, Walnut Wood (XU-DG-W0006BAR-WAL-GG)
- EAST WEST FURNITURE East West CC-BLK-LC Chelsea Stools with FAUX LEATHER upholstered seat; 24 in. seat height; Black & Cherry - Pack of 2 (CHS-BLK-LC)
- FLASH FURNITURE Gray Vinyl Adjustable Barstool with Black Base (CH-92023-1-GYBK-GG)
- Bfm Seating Bar Height Stools