Shop All Bar Height Stools
Bfm Seating
Lima Steel Bar Height Chair with 2'' Green Vinyl Seat and Clear Coat Frame
Mfr # 1632160BGNVL
Zoro # G311127950
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632160BGNVL
- Zoro # G311127950
- Country of Origin China
- Category Bar Height Stools
Description
Whether patrons are cozying up to your bar at happy hour indulging in a delicious breakfast or watching the world pass by in your window-side dining area this attractive BFM Seating Lima steel bar height chair is sure to present them with a comfortable place to perch! Its backrest boasts a ladder back design to provide unmatched comfort and support while adding a distinct visual appeal to your restaurant cafeteria or game room. In addition a clear coat finish is applied to the sleek steel frame allowing for unparalleled durability and protection against scratches and scuff marks.**A 2'' thick padded green vinyl upholstered seat brings exceptional comfort and cleaning it is as simple as using warm soapy water or a vinyl cleaner. Its steel legs are all connected with supports to ensure superb stability while white nylon glides are capped on the bottom of the legs to protect your floors for years to come.**Overall Dimensions:*Height: 43 3/4''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 4 Drawer File Cabinet, Light Gray, Letter (22733)
- CELEBRATIONS 4 ft. Full LED 70 lights Color Changing Christmas Tree (J40-116-70)
- CHILDCRAFT Outside Space Shaper, 3 Shelves, 36-3/4 x 14-1/4 x 30 Inches (1464011)
- ALATERRE FURNITURE Poppy Full Wood Platform Bed with Storage Drawers, Espresso (AJPP20P0S)
- RICHARDSON SEATING CORP Richardson Seating Corp 1952YEL 1952- 30 in. Floridian Swivel Bar Stool; Yellow - Chrome (1952YEL)
- MANHATTAN COMFORT Aura Bar Stool in White and Polished Brass (Set of 2) (2-BS006-WH)
- FLASH FURNITURE Distressed Silver Stool, 24"H, PK4 (4-ET-3534-24-SIL-GG)
- FLASH FURNITURE Restaurant Stool, School Back, Blk Seat (XU-DG6R8BSCH-BAR-BLKV-GG)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Nat Seat, Seat Height Range: 29" (XU-DG697BLAD-BAR-NATW-GG)
- FLASH FURNITURE Backless Stool, Cappuccino, 29", Caster Type: Glides (TA-68829-CA-GG)
- ARMEN LIVING 26 in. Palmdale Swivel Slate Gray Faux Leather & Black Metal Bar Stool (795044878196)
- Bfm Seating Bar Height Stools