Shop All Bar Height Stools
Bfm Seating
Lima Steel Bar Height Chair with 2'' Black Vinyl Seat and Clear Coat Frame
Mfr # 1632160BBLVL
Zoro # G411128024
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632160BBLVL
- Zoro # G411128024
- Country of Origin China
- Category Bar Height Stools
Description
Whether patrons are cozying up to your bar at happy hour indulging in a delicious breakfast or watching the world pass by in your window-side dining area this simple yet attractive BFM Seating Lima barstool is sure to present them with a comfortable place to perch! Its backrest boasts a ladder back design to provide unmatched comfort and support while adding a distinct visual appeal to your restaurant cafeteria or game room. In addition a clear coat finish is applied to the steel frame allowing for unparalleled durability and protection against scratches and scuff marks.**A 2'' thick padded black vinyl upholstered seat brings exceptional comfort and cleaning it is as simple as using warm soapy water or a vinyl cleaner. Its steel legs are all connected with supports to ensure superb stability while white nylon glides are capped on the bottom of the legs to protect your floors for years to come.**Overall Dimensions:*Height: 43 1/4''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Light Gray, A4/Legal/Letter (17455)
- HOLLAND BAR STOOL CO 30" Blk Wrinkle Iowa State Swivel Bar Stool, Ladder Back (L01430IowaSt)
- NATIONAL PUBLIC SEATING Folding Chair Dolly, 1300 lb. Load Capacity, Holds 84 Chairs (84)
- FLASH FURNITURE Guest Chair, 33"L33"H, Raised Tablet Swings 360 Degrees, Cup Holder in Left, LeatherSeat (BT-8219-BK-GG)
- BUFFALO Buffalo Tools BS2440 Ameri Home Adjustable Height Bar Stool with Round Back (BS2440)
- ARMEN LIVING Shelly 30 in. Bar Height Barstool in Walnut Wood with Brown Faux Leather (LCSHBABRWA30)
- EAST WEST FURNITURE East West Furniture KES-BLK-W Kenley Counter Height Stools with Wood Seat in Black & Cherry Finish - Set of 2 (KES-BLK-W)
- LUMISOURCE Valencia Adjustable Swivel Barstool in Walnut and Cream Faux Leather (BS-VLNCI WL+CR)
- FLASH FURNITURE Orange Metal Barstool with Back and Wood Seat, 30" High (4-CH-31320-30GB-OR-WD-GG)
- FLASH FURNITURE White Quilted Vinyl Barstool (2-DS-810-MOD-WH-GG)
- BAXTON STUDIO Black Faux Leather Tufted Swivel Barstool with Nail heads Trim, PK2 (120-6596)
- Bfm Seating Bar Height Stools