Shop All Dining Room Chairs
Bfm Seating
Lima Silver Mist Steel Side Chair
Mfr # 1632160CWAWM
Zoro # G911123529
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632160CWAWM
- Zoro # G911123529
- Country of Origin China
- Category Dining Room Chairs
Description
Whether patrons are sitting down for an intimate lunch at your bistro or a cup of coffee in your cafe this BFM Seating Lima silver mist steel side chair with walnut wooden seat is sure to present them with a comfortable place to sit. Not only does its ladder back provide optimal support it also adds a distinct visual appeal to your restaurant bar or cafeteria. Plus it features a contoured walnut wooden seat for superior comfort.**Made of durable steel this chair's silver mist frame creates a sturdy stable foundation that's able to withstand daily heavy-duty use. Its legs are also capped with plastic glides that protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. Boasting an ample 250 lb. weight capacity this strong attractive Lima chair provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Width: 17 1/2''*Depth: 18 1/4''*Height: 33''*Capacity: 250 lb.**Seat Dimensions:*Depth: 16 1/2''*Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, 32in H, Black, PK2 (3210)
- GLOBAL EQUIPMENT Interion Office Desk with 3 Drawers - 60" x 24" - Cherry (670073CH)
- AIRLIFT AIRLIFT Glass Electric Standing Desk, 48" (OFF65871)
- LOGO BRANDS Michigan State Puff Pillow (172-813)
- BAXTON STUDIO Armand Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Dining Chair Set (4PC) (193-4PC-11771-ZORO)
- MANHATTAN COMFORT Gansevoort Faux Leather Dining Armchair in Cream (DC051AR-CR)
- FABULAXE Mid-Century Modern Style Plastic DAW Shell Dining Arm Chair with Wooden Dowel Eiffel Legs, Gray (QI003748.GY)
- BAXTON STUDIO Pascha Modern Brown Faux Leather Upholstered Dining Chair, PK4 (146-8788)
- BAXTON STUDIO Louis French Inspired Grey Fabric Upholstered and White Finished Wood Dining Chair, PK2 (201-2PC-12331)
- FLASH FURNITURE 18" Dark Gray LeatherSoft Dining Chairs, 2PK (ET-ER18345-18-GY-BK-GG)
- BALI & PARI Enver Modern Bohemian Grey Rattan and Brown Wood Dining Chair (209-12799)
- Bfm Seating Dining Room Chairs