Shop All Dining Room Chairs
Bfm Seating
Lima Silver Mist Steel Side Chair
Mfr # 1632160CNTWM
Zoro # G711123460
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632160CNTWM
- Zoro # G711123460
- Country of Origin China
- Category Dining Room Chairs
Description
Whether patrons are sitting down for an intimate lunch at your bistro or a cup of coffee in your cafe this BFM Seating Lima silver mist steel side chair with natural wooden seat is sure to present them with a comfortable place to sit. Not only does its ladder back provide optimal support it also adds a distinct visual appeal to your restaurant bar or cafeteria. Plus it features a contoured natural wooden seat for superior comfort.**Made of durable steel this chair's silver mist frame creates a sturdy stable foundation that's able to withstand daily heavy-duty use. Its legs are also capped with plastic glides that protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. Boasting an ample 250 lb. weight capacity this strong attractive Lima chair provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Width: 17 1/2''*Depth: 18 1/4''*Height: 33''*Capacity: 250 lb.**Seat Dimensions:*Depth: 16 1/2''*Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15 in W 2 Drawer Pedestal Files, Black, Letter (21119)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Green (YU-YCX-005-2-ROUND-TBL-GREEN-GG)
- ADAMS MFG Bigeasygry Stack Table (8090-13-3731)
- BAXTON STUDIO Sonia Modern and Contemporary Natural Finished Rattan Chair (185-11878-Zoro)
- BAXTON STUDIO Edna Black Faux Leather and "Oak" Finishing Wood Dining Chair, PK2 (126-6942)
- DESIGN TOSCANO Viollet-le-Duc Gothic Cathedral Side Chair (AF51320)
- MANHATTAN COMFORT Shubert Faux Leather and Velvet Dining Chair in Light Grey - Set of 2 (DC055-LG)
- BAXTON STUDIO Beige Faux Leather Upholstered and Brown Finished Dining Chair, PK2 (142-8033)
- MODWAY FURNITURE 36 H x 25 W x 22 L in. Marquis Fabric Dining Chair, Teal (EEI-2229-TEA)
- SAFAVIEH Summerset Side Chair, Linen Grey - 35.5 x 19.6 x 23.6 in. (FOX2014G-SET2)
- BAXTON STUDIO Adelia Oak Finish Wood and Beige Upholstered Dining Side Chair (133-7335)
- Bfm Seating Dining Room Chairs