Shop All Dining Room Chairs
Bfm Seating
Lima Silver Mist Steel Ladder Back Side Chair
Mfr # 1632160CKPRL
Zoro # G411123517
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632160CKPRL
- Zoro # G411123517
- Country of Origin China
- Category Dining Room Chairs
Description
Offer your guests a comfortable and stylish seat with this BFM Seating Lima silver mist steel ladder back side chair with Relic knotty pine seat. This side chair boasts a durable welded 18-gauge steel frame that offers a sturdy foundation that is able to withstand daily heavy-duty use. The frame's silver mist coating provides added resistance to nicks and scratches while adding a polished classic look.**This side chair features a Relic knotty pine seat with a contoured textured melamine design to provide your guests with a comfortable seat while offering the beautiful look and feel of real wood to your dining area. This Relic seat supplies superior durability in indoor settings guarding against scratches scrapes and other abrasions as well as water damage caused by condensation. Its ladder back design offers back support while providing distinct visual appeal. Plus white nylon glides are capped on the bottom of each leg to help reduce noise and protect your floors for years to come.**Overall Dimensions:*Width: 17 1/4''*Depth: 18''*Height: 33''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 17 1/2''*Weight Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEARLY NATURAL 4 ft. Lavender Topiary Silk Tree (5332)
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3048-REC-GY-T-A-GG)
- OFFICESOURCE OS Laminate Collection Corner Bookcase (PL160CH)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Nickel Finish, Rein Bay Seat (41025AN024)
- MANHATTAN COMFORT Paragon Dining Chair 2.0 in Nature and Cane, Set of 4 (2-DCCA12-NA)
- LUMISOURCE Clubhouse Pleated Chair - Set of 2 PR (CH-CLBP BK+DTL2)
- FLASH FURNITURE 18" Dark Brown LeatherSoft Dining Chairs, 2PK (ET-ER18345-18-DB-BK-GG)
- ARMEN LIVING Armen Living LCSKSIGR Skye Swivel Light Gray Velvet & Brushed Stainless Steel Dining Room Chairs; Black - Set of 2 (LCSKSIGR)
- BAXTON STUDIO Dacian Mid-Century Brown Woven Rattan and Walnut Brown Wood Dining Chair Set(2PC) PR (195-2PC-12392-ZORO)
- MANHATTAN COMFORT Shubert 6-Piece Faux Leather and Velvet Dining Chair Set in Tan (6-DC055AR-TN)
- EAST WEST FURNITURE Norfolk Dining Chair with Wood Seat - Linen White - Set of 2 (NFC-LWH-W)
- Bfm Seating Dining Room Chairs