Shop All Bar Height Stools
Bfm Seating
Lima Silver Mist Steel Ladder Back Barstool with Relic Farmhouse Seat
Mfr # 1632160BFHRL
Zoro # G711127987
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632160BFHRL
- Zoro # G711127987
- Country of Origin China
- Category Bar Height Stools
Description
Offer your guests a comfortable and stylish seat with this BFM Seating Lima silver mist steel ladder back barstool with Relic farmhouse seat. This barstool boasts a durable welded 18-gauge steel frame that offers a sturdy foundation that is able to withstand daily heavy-duty use. The frame's silver mist coating provides added resistance to nicks and scratches while adding a polished classic look.**This barstool features a Relic farmhouse seat with a contoured textured melamine design to provide your guests with a comfortable seat while offering the beautiful look and feel of real wood to your dining area. This Relic seat supplies superior durability in indoor settings guarding against scratches scrapes and other abrasions as well as water damage caused by condensation. Its ladder back design offers back support while providing distinct visual appeal. Plus white nylon glides are capped on the bottom of each leg to help reduce noise and protect your floors for years to come.**Overall Dimensions:*Width: 17 1/4''*Depth: 18''*Height: 43 3/4''*Seat Width: 16 1/2''*Seat Depth: 16 1/2''*Seat Height: 30 1/2''*Weight Capacity: 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Burgundy Fabric Folding Chair (2-HA-MC320AF-BG-GG)
- FLASH FURNITURE Advantage Navy Church Chairs 18.5" Wide (PCHT185-101)
- ZORO SELECT Electric Wall Clock, Black (67801103)
- STAR Adjustable Leg (2R-Y5092)
- MANHATTAN COMFORT Fifth Avenue Faux Leather Barstool in Pebble Grey (BS007-PE)
- BAXTON STUDIO Ginaro Grey Button-tufted Upholstered Swivel Bar Stool, PK2 (122-6752)
- FLASH FURNITURE Distressed Silver Stool, 24"H, PK4 (4-ET-3534-24-SIL-GG)
- FLASH FURNITURE 30 inch LeatherSoft Bar Height Barstools in Light Gray, Set of 2 (2-ET-ER18345-30-LG-GG)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 30", Vinyl Gray (6430)
- LUMISOURCE Vintage Mod Adjustable Swivel Barstool in Walnut and Light Grey Fabric (BS-VMO WL+LGY)
- BORAAM Boraam 61829 29 in. Seina Bar Stool; Cappuccino (61829)
- Bfm Seating Bar Height Stools