Shop All Bar Height Stools
Bfm Seating
Lima Silver Mist Steel Bar Height Chair with Mahogany Wooden Seat
Mfr # 1632160BMHWM
Zoro # G311127738
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632160BMHWM
- Zoro # G311127738
- Country of Origin China
- Category Bar Height Stools
Description
Whether patrons are sitting down for an intimate lunch at your bistro or a cup of coffee in your cafe this BFM Seating Lima silver mist steel bar height chair with mahogany wooden seat is sure to present them with a comfortable place to sit. Not only does its ladder back provide optimal support it also adds a distinct visual appeal to your restaurant bar or cafeteria. Plus it features a contoured mahogany wooden seat for superior comfort and a convenient footrest to reduce the pressure on customers' legs and lower backs.**Made of durable steel this chair's silver mist frame creates a sturdy stable foundation that's able to withstand daily heavy-duty use. Its legs are also capped with plastic glides that protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. Boasting an ample 250 lb. weight capacity this strong attractive Lima chair provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Width: 17 1/2''*Depth: 18 1/4''*Height: 43 3/4''*Capacity: 250 lb.**Seat Dimensions:*Depth: 16 1/2''*Height: 30''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA PRODUCTS Adjustable Table, 48" X Up to 20", Wood Top, Black (VT7644824-00-01)
- GLOBAL INDUSTRIAL 14 Atomic Wall Clock, Stainless Steel (695324)
- WOODEN MALLET 2 Pocket Wall Mounted Magazine Rack - Light Oak (WO599255)
- SAFCO Drafting Table Base , 56-1/2" W 35-1/2" H, Gray Tabletop (3962GR)
- RAM GAME ROOM Backed Barstool Square Seat, Cappuccino (BBSTL2 CAP)
- ALATERRE FURNITURE Napa Bar Height Stool with Back, Mahogany (ANNA02PDC)
- ALATERRE FURNITURE Ellie Bar Height Stool with Back, White (ANEL02PDC)
- SAFAVIEH Deltana Barstool- Brown - 41.3 x 20 x 17 in. (FOX5208A)
- MANHATTAN COMFORT Cosmopolitan Barstool in Pebble and Black (Set of 2) (2-BS015-PE)
- FLASH FURNITURE Orange Metal Barstool with Back and Wood Seat, 30" High (4-CH-31320-30GB-OR-WD-GG)
- FLASH FURNITURE 30" High Backless Distressed Green-Blue Barstool (ET-BT3503-30-DB-GG)
- Bfm Seating Bar Height Stools