Shop All Bar Height Stools
Bfm Seating
Lima Silver Mist Steel Bar Height Chair with 2'' Red Vinyl Seat
Mfr # 1632160BRDV
Zoro # G311122023
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632160BRDV
- Zoro # G311122023
- Country of Origin China
- Category Bar Height Stools
Description
Whether patrons are sitting down for an intimate lunch at your bistro or a cup of coffee in your cafe this BFM Seating Lima silver mist steel bar height chair with 2'' red vinyl seat is sure to present them with a comfortable place to sit. Not only does its ladder back provide optimal support it also adds a distinct visual appeal to your restaurant bar or cafeteria. Plus it features a 2'' thick cushioned red vinyl seat for superior comfort and a convenient footrest to reduce the pressure on customers' legs and lower backs.**Made of durable steel this chair's silver mist frame creates a sturdy stable foundation that's able to withstand daily heavy-duty use. Its legs are also capped with plastic glides that protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. Boasting an ample 250 lb. weight capacity this strong attractive Lima chair provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Width: 17 1/2''*Depth: 18 1/4''*Height: 43 3/4''*Capacity: 250 lb.**Seat Dimensions:*Depth: 16 1/2''*Height: 30''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALY Mattress, King, 13" H (527008-61)
- BESTAR L Shaped Desk, 70.9" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93886-59)
- AMERICAN TIME Clock, Blk Case, Analog, 12hr. Format, Round (E56BAAV304)
- OFFICE STAR Managerial Chair, Mesh, 18-3/4" to 23" Height, Adjustable Arms, Black (5500)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 30", Vinyl Gray (6430)
- MONARCH SPECIALTIES Bar Stool, Swivel, Bar Height, Adjustable, Metal, Pu Leather Look, Black, Chrome, Contemporary (I 2357)
- SAFAVIEH Wildomar Stool- Burnt Oak - 24 X 15.8 X 15.8 In. (FOX6226A)
- LUMISOURCE Ravinia Adjustable Swivel Barstool in Walnut and White Faux Leather (BS-JY-RAV WL+W)
- FLASH FURNITURE NaturalWhite PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-CS-NATWH-LTNAT-GG)
- ALATERRE FURNITURE Brookside 26"H Industrial Wood Counter-Height Stool (AWBS2170)
- AMERIHOME Adjustable Height Solid Color Monochromatic Bar Stool Set, Black, PR (BS199BLKSET)
- Bfm Seating Bar Height Stools