Shop All Bar Height Stools
Bfm Seating
Lima Silver Mist Steel Bar Height Chair with 2'' Burgundy Vinyl Seat
Mfr # 1632160BBUV
Zoro # G111128133
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632160BBUV
- Zoro # G111128133
- Country of Origin China
- Category Bar Height Stools
Description
Whether patrons are sitting down for an intimate lunch at your bistro or a cup of coffee in your cafe this BFM Seating Lima silver mist steel bar height chair with 2'' burgundy vinyl seat is sure to present them with a comfortable place to sit. Not only does its ladder back provide optimal support it also adds a distinct visual appeal to your restaurant bar or cafeteria. Plus it features a 2'' thick cushioned burgundy vinyl seat for superior comfort and a convenient footrest to reduce the pressure on customers' legs and lower backs.**Made of durable steel this chair's silver mist frame creates a sturdy stable foundation that's able to withstand daily heavy-duty use. Its legs are also capped with plastic glides that protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. Boasting an ample 250 lb. weight capacity this strong attractive Lima chair provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Width: 17 1/2''*Depth: 18 1/4''*Height: 43 3/4''*Capacity: 250 lb.**Seat Dimensions:*Depth: 16 1/2''*Height: 30''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Mod Desk Shell, 60" x 30" x 29", Sepia Walnut (HONLDS6030LE1)
- MANHATTAN COMFORT Conrad Leather Dining Chair in Cream (Set of 2) (DC031-CR)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Brown, Transitional (I 7467)
- INTERDESIGN iDesign 72 in. H X 72 in. W White Eva Shower Curtain Liner Polyester (26680)
- FLASH FURNITURE Lila Indoor-Outdoor PE Rattan Restaurant Barstool with Black Steel Frame and Footrest in Gray (SDA-AD632032R-GY-GG)
- INTERNATIONAL CONCEPTS Verona Bar Height Stool, 30" Seat Height, Unfinished (S-1703)
- CAROLINA CHAIR & TABLE Carolina 2663-RTA-MW RTA Covington Rush Seat Stool- 29 Inch High Finish (2663-RTA-MW)
- FLASH FURNITURE Lila Indoor-Outdoor PE Rattan Restaurant Barstool with Black Steel Frame and Footrest in Black, 2PK (2-SDA-AD632032R-BK-GG)
- LUMISOURCE Fabrizzi Adjustable Swivel Barstool in Walnut and Blue (BS-FBZZ WL+BU)
- INTERNATIONAL CONCEPTS Madrid Bar Height Stool, 30" Seat Height, Unfinished (S-403)
- FLASH FURNITURE Brown Outdoor Stack Barstools w/ Flex Material, 2PK (2-JJ-092H-B-GG)
- Bfm Seating Bar Height Stools