Shop All Bar Height Stools
Bfm Seating
Lima Sand Black Steel Swivel Barstool with Relic Farmhouse Seat
Mfr # 1632160SFHRS
Zoro # G111121844
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632160SFHRS
- Zoro # G111121844
- Country of Origin China
- Category Bar Height Stools
Description
Seat your patrons comfortably at any bar with this BFM Seating Lima sand black steel swivel barstool with Relic farmhouse seat. This barstool boasts a durable 18-gauge welded steel frame that offers a sturdy foundation that is able to withstand daily heavy-duty use. The frame's sand black coating provides added resistance to nicks and scratches while adding a sleek modern look.**This barstool features a Relic farmhouse seat with a contoured textured melamine design to provide your guests with a comfortable seat while offering the beautiful look and feel of real wood to your dining area. This Relic seat supplies superior durability in indoor settings guarding against scratches scrapes and other abrasions as well as water damage caused by condensation. Its swivel design allows guests to turn comfortably in their seats and socialize with others while taking in the fullness of your venue. Plus white nylon glides are capped on the bottom of each leg to help reduce noise and protect your floors for years to come.**Overall Dimensions:*Width: 17 1/4''*Depth: 17 3/4''*Height: 42 1/2''*Seat Width: 16 1/2''*Seat Depth: 16 1/2''*Seat Height: 30 1/2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jennifer Goldberger 'Blush & Navy Ii' Canvas Art, 14x19 (WAG13071-C1419GG)
- ALATERRE FURNITURE Brookside 36"W Wood with Concrete-Coating Coffee Table (AWBS1370C)
- BOSS OFFICE PRODUCTS Boss Center Desk Drawer - Black (N185-BK)
- FLASH FURNITURE Rectangle Training Table, 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Granite White (RB-1872-GG)
- CROSLEY Rachel Swivel Bar Stool, Black with White Cushion (CF520030BK-WH)
- FLASH FURNITURE Barstool, Mahogany Wood (XU-DG-W0006BAR-MAH-GG)
- RICHARDSON SEATING CORP Richardson Seating Corp 1952GRN 1952- 30 in. Floridian Swivel Bar Stool; Green - Chrome (1952GRN)
- FLASH FURNITURE Distressed Gn-Blue Metal Stool, Material: metal (ET-3534-30-DB-GG)
- ARMENARTFURNITURE Armen Art Furniture Adele Swivel Barstool In Cream Pu (LCADSWBACRWA)
- FLASH FURNITURE Distressed Green Metal Stool (4-ET-3534-24-GN-GG)
- MANHATTAN COMFORT Cosmopolitan Barstool in Cream and Black (BS015-CR)
- Bfm Seating Bar Height Stools