No Product Image Available

Bfm Seating

Lima Sand Black Steel Swivel Barstool with Relic Chestnut Seat


product price: $261.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Seat your patrons comfortably at any bar with this BFM Seating Lima sand black steel swivel barstool with Relic chestnut seat. This barstool boasts a durable 18-gauge welded steel frame that offers a sturdy foundation that is able to withstand daily heavy-duty use. The frame's sand black coating provides added resistance to nicks and scratches while adding a sleek modern look.**This barstool features a Relic chestnut seat with a contoured textured melamine design to provide your guests with a comfortable seat while offering the beautiful look and feel of real wood to your dining area. This Relic seat supplies superior durability in indoor settings guarding against scratches scrapes and other abrasions as well as water damage caused by condensation. Its swivel design allows guests to turn comfortably in their seats and socialize with others while taking in the fullness of your venue. Plus white nylon glides are capped on the bottom of each leg to help reduce noise and protect your floors for years to come.**Overall Dimensions:*Width: 17 1/4''*Depth: 17 3/4''*Height: 42 1/2''*Seat Width: 16 1/2''*Seat Depth: 16 1/2''*Seat Height: 30 1/2''*Capacity: 250 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.