Shop All Dining Room Chairs
Bfm Seating
Lima Sand Black Steel Ladder Back Side Chair
Mfr # 1632160CRCRS
Zoro # G011123436
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632160CRCRS
- Zoro # G011123436
- Country of Origin China
- Category Dining Room Chairs
Description
Offer your guests a comfortable and stylish seat with this BFM Seating Lima sand black steel ladder back side chair with Relic rustic copper seat. This side chair boasts a durable welded 18-gauge steel frame that offers a sturdy foundation that is able to withstand daily heavy-duty use. The frame's sand black coating provides added resistance to nicks and scratches while adding a sleek modern look.**This side chair features a Relic rustic copper seat with a contoured textured melamine design to provide your guests with a comfortable seat while offering the beautiful look and feel of real wood to your dining area. This Relic seat supplies superior durability in indoor settings guarding against scratches scrapes and other abrasions as well as water damage caused by condensation. Its ladder back design offers back support while providing distinct visual appeal. Plus white nylon glides are capped on the bottom of each leg to help reduce noise and protect your floors for years to come.**Overall Dimensions:*Width: 17 1/4''*Depth: 18''*Height: 33''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 17 1/2''*Weight Capacity: 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (Blue) (481187BKM)
- OSBORNE WOOD PRODUCTS 3 1/2 x 5 5/8 SOLD AS A SET OF FOUR~Corner Blocks for 3" Wide Legs in (310300PG)
- POWER TOWELS Gym Power Bath Towels White 22 x44 , 12PK (PWR-2244-6)
- WESTCLOX ALARM CLOCK 1.8"" LED RED (66705A)
- BEST MASTER FURNITURE Best Master Furniture T06 White Side Chairs Upholstered Mid Century Side Chairs; White - Set of 4 (T06 White Side Chairs)
- FLASH FURNITURE Tufted Black Dining Chair (LE-B-B-T-MON-GG)
- SAFAVIEH Charlize Velvet Dining Chair, Ivory & Gold (SFV4757F)
- MANHATTAN COMFORT Paris 8-Piece Dining Chairs in Coral (6-DC3432-CO)
- LANCASTER TABLE & SEATING Sangria Powder Coated Aluminum Outdoor Side Chair (427CALUSDSG)
- ORORA DEC Orora Dec MY7112BY-CHARCOAL Counter Height Fabric Upholstered Dining Chair with Nailhead Trim; Charcoal - Set of 2 (MY7112BY-CHARCOAL)
- BAXTON STUDIO Louane Traditional Beige Fabric Upholstered and Antique Brown Finished Wood Dining Chair Set(2PC) PR (200-2PC-12334-ZORO)
- Bfm Seating Dining Room Chairs