Shop All Bar Height Stools
Bfm Seating
Lima Sand Black Steel Ladder Back Barstool with Relic Chestnut Seat
Mfr # 1632160BCSRS
Zoro # G111127914
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632160BCSRS
- Zoro # G111127914
- Country of Origin China
- Category Bar Height Stools
Description
Offer your guests a comfortable and stylish seat with this BFM Seating Lima sand black steel ladder back barstool with Relic chestnut seat. This barstool boasts a durable welded 18-gauge steel frame that offers a sturdy foundation that is able to withstand daily heavy-duty use. The frame's sand black coating provides added resistance to nicks and scratches while adding a sleek modern look.**This barstool features a Relic chestnut seat with a contoured textured melamine design to provide your guests with a comfortable seat while offering the beautiful look and feel of real wood to your dining area. This Relic seat supplies superior durability in indoor settings guarding against scratches scrapes and other abrasions as well as water damage caused by condensation. Its ladder back design offers back support while providing distinct visual appeal. Plus white nylon glides are capped on the bottom of each leg to help reduce noise and protect your floors for years to come.**Overall Dimensions:*Width: 17 1/4''*Depth: 18''*Height: 43 3/4''*Seat Width: 16 1/2''*Seat Depth: 16 1/2''*Seat Height: 30 1/2''*Weight Capacity: 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX PLASTIC WALL CLOCK15.5"" (73004P)
- ZORO SELECT Intelli-Time Digital Clock, 13.5" (75173M)
- HOLLAND BAR STOOL CO 25" Counter Stool, Medium Finish, Canter Twilight Seat (314025Med002)
- ADIROFFICE Wood Stand-up Podium Lectern, Mahogany (ADI661-01)
- BAXTON STUDIO Calista Sand Upholstered and Espresso Wood 2-Piece Bar Stool Set (167-10853)
- AMERIHOME Loft White 30" Metal Bar Stool, PK2 (BS030W2PK)
- FLASH FURNITURE 30" Gray Faux Linen Wood Framed Barstools, PK 2 (CH-192162X000-30-GY-GG)
- BAXTON STUDIO White Faux Leather Button-tufted Upholstered Swivel Bar Stool, PK2 (122-6751)
- SAFAVIEH Zoey Bar Stool, Black (FOX2034A)
- FLASH FURNITURE Distressed Silver Stool, 30"H, PK4 (4-ET-3534-30-SIL-GG)
- LUMISOURCE Fabrizzi Adjustable Swivel Barstool in Walnut and Blue (BS-FBZZ WL+BU)
- Bfm Seating Bar Height Stools