Shop All Bar Height Stools
Bfm Seating
Lima Sand Black Steel Bar Height Chair with Autumn Ash Wooden Swivel Seat
Mfr # 1632160SASHB
Zoro # G611122143
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632160SASHB
- Zoro # G611122143
- Country of Origin China
- Category Bar Height Stools
Description
Whether patrons are sitting down for an intimate lunch at your bistro or a cup of coffee in your cafe this BFM Seating Lima sand black steel bar height chair with autumn ash wooden swivel seat is sure to present them with a comfortable place to sit. Not only does its ladder back provide optimal support it also adds a distinct visual appeal to your restaurant bar cafeteria. Plus it features a contoured seat for superior comfort a swivel design that allows patrons to easily turn in their chairs and socialize with other guests and a convenient footrest to reduce the pressure on customers' legs and lower backs.**Made of durable steel this chair's black frame creates a sturdy stable foundation that's able to withstand daily heavy-duty use. Its legs are also capped with plastic glides that protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. Boasting an ample 250 lb. weight capacity this strong attractive Lima chair provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Height: 42''*Depth: 18 1/4''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJEX Rubber Leg Tip White L-Shaped 1 in. W 40 pk (P0064)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 22 x 28 in., Acrylic (UVNSF2228)
- FLASH FURNITURE Rustic Walnut Wood Seat for Colorful Metal Barstools (4-CH-31320M1D-GG)
- BIGGIES SCENES Window Well Scenes-Waterway, 100 in wide x 60 in high (BG-WW-WWY-100)
- VINTIQUEWISE Set of 4 Wooden 17.5 High Black Round Bar Stool with Footrest for Indoor and Outdoor (QI004467.4)
- KFI Bentwood Stool, Natural (BR9222CH-NATURAL)
- FLASH FURNITURE 30" Ladder Back Restaurant Stool (XU-DG697BLAD-BAR-BLKV-GG)
- AMERIHOME Adjustable Height Solid Color Monochromatic Bar Stool Set, Black, PR (BS199BLKSET)
- EAST WEST FURNITURE East West Furniture KES-WHI-W Kenley Counter Height Stools with Wood Seat in Buttermilk & Cherry Finish - Set of 2 (KES-WHI-W)
- MANHATTAN COMFORT Fifth Avenue Bar Stool in Cream and Walnut (BS007-CR)
- MANHATTAN COMFORT Cosmopolitan Barstool in Grey and Black (BS015-GY)
- Bfm Seating Bar Height Stools