Shop All Bar Height Stools
Bfm Seating
Lima Sand Black Steel Bar Height Chair with 2'' Light Brown Vinyl Swivel Seat
Mfr # 1632160SLBSB
Zoro # G311121934
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632160SLBSB
- Zoro # G311121934
- Country of Origin China
- Category Bar Height Stools
Description
Seat your patrons comfortably at any bar or cafe with the BFM Seating Lima bar height swivel chair. Its back rest features a ladder design that provides unmatched comfort while maintaining a distinct look for your restaurant. The swivel design allows patrons to turn in their chairs to comfortably socialize and fully enjoy your venue.**A 2'' thick padded light brown vinyl upholstered seat brings exceptional comfort and cleaning it is as simple as using warm soapy water or a vinyl cleaner. Its steel legs are all connected with supports to ensure superb stability while white nylon glides are capped on the bottom of the legs to protect your floors for years to come at your pizzeria bar deli or restaurant.**Overall Dimensions:*Height: 42''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURANCE Endurance Bed, Brown, 15 in H (7500BN)
- MANHATTAN COMFORT Warren Tall Bookcase 1.0, White with Black Feet (178AMC205)
- DREAMSEAT Stealth Recliner with Houston Astros Secondary Logo (XZ52082CDSMHTBLK-PSMLB21013)
- ELO DESKS Classroom Desk, 24" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7400-ADJ09-25)
- FLASH FURNITURE BK 30" LeatherSoft Stools with Chrome Accents, 2PK (SY-807-30-BK-GG)
- LUMISOURCE Dakota Mid-Back Barstool (BS-DAKMB BKMBN)
- MONARCH SPECIALTIES Bar Stool, Swivel, Bar Height, Adjustable, Metal, Pu Leather Look, White, Chrome, Contemporary (I 2358)
- LUMISOURCE Ale Adjustable Swivel Barstool in Black PU Leather, PK 2 (BS-ALE BK2)
- BAXTON STUDIO Gradisca Grey Button-Tufted Upholstered Swivel Barstool, PK2 (129-7073)
- FLASH FURNITURE Distressed Blue-Tl Metal Stool (4-ET-3534-24-KB-GG)
- MANHATTAN COMFORT Fifth Avenue Bar Stool in Pearl White and Walnut (BS007-PW)
- Bfm Seating Bar Height Stools