Shop All Bar Height Stools
Bfm Seating
Lima Sand Black Steel Bar Height Chair with 2'' Light Brown Vinyl Seat
Mfr # 1632160BLBSB
Zoro # G411127881
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632160BLBSB
- Zoro # G411127881
- Country of Origin China
- Category Bar Height Stools
Description
Seat your patrons comfortably at any bar or cafe with the BFM Seating Lima bar height chair. Its backrest boasts a ladder back design to provide unmatched comfort and support while adding a distinct visual appeal to your restaurant cafeteria or game room.**A 2'' thick padded light brown vinyl upholstered seat brings exceptional comfort and cleaning it is as simple as using warm soapy water or a vinyl cleaner. Its steel legs are all connected with supports to ensure superb stability while white nylon glides are capped on the bottom of the legs to protect your floors for years to come at your pizzeria bar deli or restaurant. Designed to slide smoothly these glides also ensure the chair moves quietly to keep unwanted noise to a minimum. The simple design and comfortable padded seat of this bar height chair will add a welcoming contemporary appeal to any establishment.**Overall Dimensions:*Height: 43 3/4''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Atomic Dual Alarm Clock, w/Indoor Temp (13024A1)
- TRIPP LITE High-Speed HDMI Cable w/ Gripping Connectors 4K M/M Black 16ft (P568-016-BK-GRP)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, White (RB-3072FH-GG)
- ICEBERG Storage Cabinet, 66"H x 33"W x 18"D, HDPE Black (92551)
- DREAMSEAT Bar Stool 500 with Atlanta Braves Secondary, 2PK (XZ500BSDBLK-PSMLB20012A)
- INTERNATIONAL CONCEPTS Café Stool, 30" Seat Height, Unfinished (S-6163)
- SAFAVIEH Shambi Barstool White (FOX7515A)
- BAXTON STUDIO Joelle Grey and White Bamboo Style Stackable Bistro Bar Stool (150-8982)
- LUMISOURCE Venti Adjustable Swivel Barstool in Clear Acrylic (BS-TW-VENTI CL)
- BAXTON STUDIO Carra Beige Upholstered Walnut-Finished Wood Swivel Bar Stool, PK2 (157-9651)
- RICHARDSON SEATING CORP Richardson Seating Corp 1952GRN 1952- 30 in. Floridian Swivel Bar Stool; Green - Chrome (1952GRN)
- Bfm Seating Bar Height Stools