Shop All Bar Height Stools
Bfm Seating
Lima Sand Black Steel Bar Height Chair with 2'' Green Vinyl Swivel Seat
Mfr # 1632160SGNSB
Zoro # G611121856
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632160SGNSB
- Zoro # G611121856
- Country of Origin China
- Category Bar Height Stools
Description
Seat your patrons comfortably at any bar or cafe with the BFM Seating Lima bar height swivel chair. Its back rest features a ladder design that provides unmatched comfort while maintaining a distinct look for your restaurant. The swivel design allows patrons to turn in their chairs to comfortably socialize and fully enjoy your venue.**A 2'' thick padded green vinyl upholstered seat brings exceptional comfort and cleaning it is as simple as using warm soapy water or a vinyl cleaner. Its steel legs are all connected with supports to ensure superb stability while white nylon glides are capped on the bottom of the legs to protect your floors for years to come at your pizzeria bar deli or restaurant.**Overall Dimensions:*Height: 42''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Skipper 16 in. Wall Clock Red (20309RD-4547)
- ALATERRE FURNITURE 21" D, 32 W, 30 H, Rustic Natural/Black, Solid Birch Wood and Metal (AMBA0520)
- TENNSCO 5-Shelf Bookcase, All Welded Steel 72"x36" Light Grey (BC18-72 LIGHT GREY)
- FLASH FURNITURE Office Chair, 33"L52"H, Padded, ContemporarySeries (GO-2223-BN-GG)
- FLASH FURNITURE Metal Barstool w/Swivel Bucket Seat (XU-F-125-GG)
- FLASH FURNITURE 30" High Backless Distressed Copper Metal Barstool (ET-BT3503-30-COP-GG)
- RICHARDSON SEATING CORP Richardson Seating Corp 1950BLK 1950- 30 in. Floridian Swivel Bar Stool; Black - Chrome (1950BLK)
- LUMISOURCE Emery Adjustable Swivel Barstool in Black, PK 2 (BS-EMRY BK2)
- TRENDLER Bar Stool Swivel - 7 Inch Square (100116)
- FLASH FURNITURE Wood Barstool, Cappuccino, 30" (TA-16029-CA-GG)
- FLASH FURNITURE Brown Vinyl Barstool (2-DS-815-BRN-GG)
- Bfm Seating Bar Height Stools