Shop All Bar Height Stools
Bfm Seating
Lima Sand Black Steel Bar Height Chair with 2'' Dark Brown Vinyl Swivel Seat
Mfr # 1632160SDBSB
Zoro # G811121908
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632160SDBSB
- Zoro # G811121908
- Country of Origin China
- Category Bar Height Stools
Description
Seat your patrons comfortably at any bar or cafe with the BFM Seating Lima bar height swivel chair. Its back rest features a ladder design that provides unmatched comfort while maintaining a distinct look for your restaurant. The swivel design allows patrons to turn in their chairs to comfortably socialize and fully enjoy your venue.**A 2'' thick padded dark brown vinyl upholstered seat brings exceptional comfort and cleaning it is as simple as using warm soapy water or a vinyl cleaner. Its steel legs are all connected with supports to ensure superb stability while white nylon glides are capped on the bottom of the legs to protect your floors for years to come at your pizzeria bar deli or restaurant.**Overall Dimensions:*Height: 42''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL SEASONS All Seasons Down Alternative Comforter, Sage, King (GP130104)
- FLASH FURNITURE 18" Queen Air Mattress - Internal Electric Pump (WG-AM101-18-Q-GG)
- SAFCO Tubular Base Inserts, 2"L2"H (5130)
- MARTEX Bedspread, Twin, Slate (Mainspread)
- EAST WEST FURNITURE East West Furniture KES-WHI-W Kenley Counter Height Stools with Wood Seat in Buttermilk & Cherry Finish - Set of 2 (KES-WHI-W)
- FLASH FURNITURE 30" Black Metal Stool-Teak Poly Seat (CH-31320-30-BK-PL2T-GG)
- HOLLAND BAR STOOL CO 30" Stationary Bar Stool, Black Wrinkle, Med Oak Seat (40030BWMedOak)
- VINTIQUEWISE Set of 4 28 Wooden High Rustic Round Bar Stool with Footrest for Indoor and Outdoor (QI004466.4)
- SAFAVIEH 30 in. Aster Mid Century Modern Leather Tufted Bar Stool, Burgundy, 2PK (FOX1703A-SET2)
- MANHATTAN COMFORT Emperor Bar Stool in Cream and Walnut (BS008-CR)
- WINSOME Winsome 84089 - 29 Inch Saddle Seat Stool - Single - Beech Solid - Composite Wood (84089)
- Bfm Seating Bar Height Stools