Shop All Bar Height Stools
Bfm Seating
Lima Sand Black Steel Bar Height Chair with 2'' Burgundy Vinyl Seat
Mfr # 1632160BBUSB
Zoro # G911128043
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632160BBUSB
- Zoro # G911128043
- Country of Origin China
- Category Bar Height Stools
Description
Seat your patrons comfortably at any bar or cafe with the BFM Seating Lima bar height chair. Its backrest boasts a ladder back design to provide unmatched comfort and support while adding a distinct visual appeal to your restaurant cafeteria or game room.**A 2'' thick padded burgundy vinyl upholstered seat brings exceptional comfort and cleaning it is as simple as using warm soapy water or a vinyl cleaner. Its steel legs are all connected with supports to ensure superb stability while white nylon glides are capped on the bottom of the legs to protect your floors for years to come at your pizzeria bar deli or restaurant. Designed to slide smoothly these glides also ensure the chair moves quietly to keep unwanted noise to a minimum. The simple design and comfortable padded seat of this bar height chair will add a welcoming contemporary appeal to any establishment.**Overall Dimensions:*Height: 43 3/4''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWARD MILLER Kenwick Wall Clock, Black (MIL625485)
- FLASH FURNITURE Rectangle Activity Table, 24" X 48" X 25.125", Laminate Top, Grey (XU-A2448-REC-GY-T-P-GG)
- TRAULSEN Sensor, Coil Probe Kit, 74", Blue (334-60406-02)
- FLASH FURNITURE Round Restaurant Table Base with 3 Dia. (XU-TR18-GG)
- MANHATTAN COMFORT Aura Bar Stool in Blue and Polished Brass (BS006-BL)
- FLASH FURNITURE Brown Outdoor Stack Barstools w/ Flex Material, 2PK (2-JJ-092H-B-GG)
- FLASH FURNITURE 30" Teal Metal Bar Stool-Teal Poly Seat, 4PK (4-ET-31320-30-TL-R-PL2C-GG)
- SAFAVIEH Akito Barstool- Black - 30 x 16 x 16.5 in. (FOX2010B-SET2)
- MANHATTAN COMFORT Klismos Barstool in Ivory and Dark Walnut (Set of 2) (2-BS014-IV)
- STOREX INDUSTRIES Storex Industries STX00301U01C Wiggle Stool; Blue (STX00301U01C)
- FLASH FURNITURE Nichola Classic Open Back Swivel Pub Barstool w/Wood Frame & LeatherSoft Seat, Espresso/Black (ES-NT2-29-ESP-GG)
- Bfm Seating Bar Height Stools