No Product Image Available

Bfm Seating

Lima Metal Ladder Back Barstool with Natural Wooden Seat


product price: $261.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Whether patrons are cozying up to your bar at happy hour indulging in a delicious breakfast or watching the world pass by in your window-side dining area this simple yet attractive BFM Seating Lima barstool is sure to present them with a comfortable place to perch! Its backrest boasts a ladder back design to provide unmatched comfort and support while adding a distinct visual appeal to your restaurant cafeteria or game room.**The metal frame gives the barstool a durable stable foundation for a weight capacity of 250 lb. and it has white nylon glides capped on the bottom of the legs to help protect your floors. Designed to slide smoothly these glides also ensure that the stool moves quietly to keep unwanted noise to a minimum. Thanks to the frame's sleek sand black finish this stool is as attractive as it is durable! Contoured for comfort the wooden seat features a high-gloss natural color to complement any decor. The simple design and combination of wood and metal will add a contemporary feel to any setting.**Overall Dimensions:*Height: 43 3/4''*Depth: 18 1/4''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Capacity: 250 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.