Shop All Bar Height Stools
Bfm Seating
Lima Metal Ladder Back Barstool with Black Wooden Seat
Mfr # 1632160BBLW
Zoro # G111128072
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632160BBLW
- Zoro # G111128072
- Country of Origin China
- Category Bar Height Stools
Description
Whether patrons are cozying up to your bar at happy hour indulging in a delicious breakfast or watching the world pass by in your window-side dining area this simple yet attractive BFM Seating Lima barstool is sure to present them with a comfortable place to perch! Its backrest boasts a ladder back design to provide unmatched comfort and support while adding a distinct visual appeal to your restaurant cafeteria or game room.**The metal frame gives the barstool a durable stable foundation for a weight capacity of 250 lb. and it has white nylon glides capped on the bottom of the legs to help protect your floors. Designed to slide smoothly these glides also ensure that the stool moves quietly to keep unwanted noise to a minimum. Thanks to the frame's sleek sand black finish this stool is as attractive as it is durable! Contoured for comfort the wooden seat features a high-gloss black color to complement any decor. The simple design and combination of wood and metal will add a contemporary feel to any setting.**Overall Dimensions:*Height: 43 3/4''*Depth: 18 1/4''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRI-CABLE ASSEMBLIES Interion® Pass Through Cable For Non Powered 36" Panel (84 FM-36")
- THE PENCIL GRIP Chair Socks, Blue, PK24 (TPG-232)
- BESTAR Cielo Queen Murphy Bed with Floating Shelves (85W), Bark Grey & White (80887-47)
- HASTINGS HOME Hastings Home 6-Piece Cotton Bath Towel Set-Taupe (664050FZZ)
- FLASH FURNITURE 30" Gray Faux Linen Wood Framed Barstools, PK 2 (CH-192162X000-30-GY-GG)
- FLASH FURNITURE Stool, Leather/Wood, Carmel Black, 30" (CH-182020-T-30-BK-GG)
- ALATERRE FURNITURE Napa Bar Height Stool with Back, Mahogany (ANNA02PDC)
- FLASH FURNITURE WhiteGray PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-CS-WHGY-NAT-GG)
- SAFAVIEH Bethel Barstool- Brown - 43.5 x 21.3 x 17.3 in. (FOX5201B)
- DOBA-BNT Saddle Seat 24 Inch Stool - Black (SA19511)
- SALICE Salice SACSR3A99N 106 deg Face Frame 1.25 in. OL 2-Cam Self Close Dowel (SACSR3A99N)
- Bfm Seating Bar Height Stools