Shop All Dining Room Chairs
Bfm Seating
Lima Clear Coated Steel Ladder Back Side Chair
Mfr # 1632160CAWRC
Zoro # G111123299
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632160CAWRC
- Zoro # G111123299
- Country of Origin China
- Category Dining Room Chairs
Description
Offer your guests a comfortable and stylish seat with this BFM Seating Lima clear coated steel ladder back side chair with Relic antique wash seat. This side chair boasts a durable welded 18-gauge steel frame that offers a sturdy foundation that is able to withstand daily heavy-duty use. The frame's clear coating provides added resistance to nicks and scratches while allowing the beauty of the steel to shine through for a sleek and contemporary look.**This side chair features a Relic antique wash seat with a contoured textured melamine design to provide your guests with a comfortable seat while offering the beautiful look and feel of real wood to your dining area. This Relic seat supplies superior durability in indoor settings guarding against scratches scrapes and other abrasions as well as water damage caused by condensation. Its ladder back design offers back support while providing distinct visual appeal. Plus white nylon glides are capped on the bottom of each leg to help reduce noise and protect your floors for years to come.**Overall Dimensions:*Width: 17 1/4''*Depth: 19''*Height: 32 1/2''*Seat Width: 17''*Seat Depth: 16 1/2''*Seat Height: 17 1/2''*Weight Capacity: 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Hopkins Storage Closet 2.0 in Black (2GLF-BK)
- PROMOUNTS Mobile TV Cart with Swivel Mount for TVs 37 in. - 72 in. Up to 88 lbs, Silver (AFCS6401)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (90662-30)
- MARTEX Sheet, XL Full, Bone, 54" W, 80" L, PK6 (1A05431)
- BAXTON STUDIO Pascha Modern Black Faux Leather Upholstered Dining Chair, PK4 (146-8787)
- FABULAXE Modern Plastic Dining Chair Open Back with Beech Wood Legs, Red (QI004222.RD)
- BAXTON STUDIO Damani Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12673)
- PROGRESSIVE FURNITURE Dining Room Dining Chair, 2PK (D884-61)
- FABULAXE Modern Plastic Dining Chair Open Back with Beech Wood Legs, Red, PK 4 (QI004222.RD.4)
- SAFAVIEH Buchanan Rect Side Chair- Light Beige - 38.3 x 19 x 19 in. (FOX6229H-SET2)
- BAXTON STUDIO Abbey Modern Bohemian Natural Brown Antique Rattan Dining Chair (219-12717-ZORO)
- Bfm Seating Dining Room Chairs