Shop All Bar Height Stools
Bfm Seating
Lima Clear Coated Steel Ladder Back Barstool with Relic Antique Wash Seat
Mfr # 1632160BAWRC
Zoro # G811127719
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632160BAWRC
- Zoro # G811127719
- Country of Origin China
- Category Bar Height Stools
Description
Offer your guests a comfortable and stylish seat with this BFM Seating Lima clear coated steel ladder back barstool with Relic antique wash seat. This barstool boasts a durable welded 18-gauge steel frame that offers a sturdy foundation that is able to withstand daily heavy-duty use. The frame's clear coating provides added resistance to nicks and scratches while allowing the beauty of the steel to shine through for a sleek and contemporary look.**This barstool features a Relic antique wash seat with a contoured textured melamine design to provide your guests with a comfortable seat while offering the beautiful look and feel of real wood to your dining area. This Relic seat supplies superior durability in indoor settings guarding against scratches scrapes and other abrasions as well as water damage caused by condensation. Its ladder back design offers back support while providing distinct visual appeal. Plus white nylon glides are capped on the bottom of each leg to help reduce noise and protect your floors for years to come.**Overall Dimensions:*Width: 17 1/4''*Depth: 18 1/2''*Height: 42 1/2''*Seat Width: 17''*Seat Depth: 16 1/2''*Seat Height: 29''*Weight Capacity: 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Table Connector (Set of 2)- Black (BPTC2)
- HASTINGS HOME Hastings Home Nautical Quilt and Sham Set, Twin XL (463007ZOI)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", White (LF-214-WHITE-GG)
- MITYLITE Table Cart, Holds (10) 72 In. Long Tables (CRT3072FBLK2)
- MANHATTAN COMFORT Embassy Barstool in Grey and Black (Set of 2) (2-BS018-GY)
- HOLLAND BAR STOOL CO 30" 4" Michigan Cushion Seat, Double-Ring Chrome Swivel Bar Stool (L7C130MichUn)
- COASTER Coaster 120519 Sofie 24'' Upholstered Seat Bar Stool - Pack of 2 (120519)
- HOLLAND BAR STOOL CO 25" Carolina Hurricanes Cushion Seat, Blk Wrinkle Base Swivel Bar Stool (L8B125CarHur)
- SAFAVIEH Brando Barstool- Brown - 39 x 20.5 x 22.3 in. (SEA4014B)
- FLASH FURNITURE 4Pack 30"H Backless Distressed Blue Metal Barstool (4-ET-BT3503-30-AB-GG)
- FLASH FURNITURE 30" LeatherSoft Bar Height Barstools, Dark Brown, PK2 (2-ET-ER18345-30-DB-GG)
- Bfm Seating Bar Height Stools