Shop All Counter Height Stools
Bfm Seating
Lima Clear Coated Steel Counter Height Barstool with Relic Farmhouse Seat
Mfr # 1632160HFHRC
Zoro # G311122269
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632160HFHRC
- Zoro # G311122269
- Country of Origin China
- Category Counter Height Stools
Description
Offer your guests a comfortable and stylish seat with this BFM Seating Lima clear coated steel counter height bar stool with Relic farmhouse seat. This barstool boasts a durable welded steel frame that offers a sturdy foundation that is able to withstand daily heavy-duty use. The frame's clear coating provides added resistance to nicks and scratches while allowing the beauty of the steel to shine through for a sleek and contemporary look.**This counter height barstool features a Relic farmhouse seat with a contoured textured melamine design to provide your guests with a comfortable seat while offering the beautiful look and feel of real wood to your dining area. This Relic seat supplies superior durability in indoor settings guarding against scratches scrapes and other abrasions as well as water damage caused by condensation. Its ladder back design offers back support while providing distinct visual appeal. Plus white nylon glides are capped on the bottom of each leg to help reduce noise and protect your floors for years to come.**Overall Dimensions:*Seat Width: 17''*Seat Depth: 16 1/2''*Seat Height: 27''*Height: 39 1/2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Aluminum and Beige Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-BGE-GG)
- SPRINGFIELD PRECISION By the Sea Poly Resin 14" Clock with Thermometer (91501T)
- FLASH FURNITURE 30" LeatherSoft Bar Height Barstools, Light Brown, PK2 (2-ET-ER18345-30-LB-GG)
- MARTEX White Cotton Blanket, 66x90" (1B07320)
- BAXTON STUDIO Rose Modern Bohemian White Fabric Upholstered and Natural Brown Rattan Counter Stool (203-12590)
- AMERIHOME Loft Gold 24" Metal Bar Stool, PK4 (BS24GOLDSET)
- BIG JOHN PRODUCTS Big John Products BJSTEP Extra High Capacity Step Stool (BJSTEP)
- LUMISOURCE Fuji High Back Counter Stool - Set of 2 PR (B26-FUJIHB AUGY2)
- BAXTON STUDIO Nisa Sand Upholstered Espresso Finished 2-Piece Counter Stool Set (158-9768)
- FLASH FURNITURE Gwendolyn Commercial Solid Wood Modern Farmhouse Swivel Counter Height Barstool in Gray Wash Walnut (ES-G1-24-GY-GG)
- BORAAM Boraam 94124 24 in. Square Rush Stool - Oak (94124)
- Bfm Seating Counter Height Stools