Shop All Counter Height Stools
Bfm Seating
Lima Clear Coated Steel Counter Height Barstool with Relic Chestnut Seat
Mfr # 1632160HCSRC
Zoro # G011122217
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632160HCSRC
- Zoro # G011122217
- Country of Origin China
- Category Counter Height Stools
Description
Offer your guests a comfortable and stylish seat with this BFM Seating Lima clear coated steel counter height bar stool with Relic chestnut seat. This barstool boasts a durable welded steel frame that offers a sturdy foundation that is able to withstand daily heavy-duty use. The frame's clear coating provides added resistance to nicks and scratches while allowing the beauty of the steel to shine through for a sleek and contemporary look.**This counter height barstool features a Relic chestnut seat with a contoured textured melamine design to provide your guests with a comfortable seat while offering the beautiful look and feel of real wood to your dining area. This Relic seat supplies superior durability in indoor settings guarding against scratches scrapes and other abrasions as well as water damage caused by condensation. Its ladder back design offers back support while providing distinct visual appeal. Plus white nylon glides are capped on the bottom of each leg to help reduce noise and protect your floors for years to come.**Overall Dimensions:*Seat Width: 17''*Seat Depth: 16 1/2''*Seat Height: 27''*Height: 39 1/2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Faseny Series Big and Tall Manager Chair, Up to 400 lbs, 17.48" to 21.73" Seat Height, Black (ALEFN44B14)
- ALERA Big and Tall Chair, Fabric, 20-1/2" to 24" Height, T-Bar Arms, Black (MT4510)
- ICEBERG Rectangle Mobile Seminar Table, 60" X 60" X 29", Gray (68057)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (DS-801B-BK-GG)
- PROGRESSIVE FURNITURE Progressive Furniture D878-64 24 x 18 x 14 in. Christy Counter Stools - Oak & White; Set of 2 (D878-64)
- AMERIHOME Loft Blue 24" Metal Bar Stool, PK2 (BS24BLUE)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Counter Height, Kitchen, Metal, Pu Leather Look, White, Chrome, Contemporary (I 2296)
- HOMELEGANCE Appert Counter Height Chair, Gray (5566-24GY)
- LUMISOURCE Oregon High Back Counter Stool in Vintage White and Espresso, PK 2 (CS-ORHB VW+E2)
- PROCOMFORT 24 x 18 x 14 in. Christy Counter Stools - Oak & White; Set of 2 (PR807932)
- BAXTON STUDIO Adrena Modern Bohemian Natural Brown Rattan Counter Stool (225-13070-ZORO)
- Bfm Seating Counter Height Stools