Shop All Counter Height Stools
Bfm Seating
Lima Clear Coated Steel Counter Height Bar Stool with Black Wooden Seat
Mfr # 1632160HBLW
Zoro # G411121919
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632160HBLW
- Zoro # G411121919
- Country of Origin China
- Category Counter Height Stools
Description
Whether patrons are sitting down for an intimate lunch at your bistro a three course meal in your banquet hall or a cup of coffee in your cafe this simple yet attractive BFM Seating Lima counter height stool is sure to offer them a comfortable place to sit. Its back rest features a ladder design that is comfortable and maintains a distinct look for your establishment. A clear coat finish is applied to the steel frame providing added resistance to nicks and scratches in addition to a sleek glossed look. Plus the chair's brass welds add a rich sophisticated touch to your seating area.**A contoured black wooden seat boasts exceptional comfort and cleaning it with a cloth and warm soapy water or a basic wood cleaner is a breeze. Its steel legs are all connected with supports to maintain proper stability including a front stretcher. Additionally white nylon glides are capped on the bottom of the legs to protect your floors for years to come at your pizzeria bar deli or restaurant.**Overall Dimensions:*Seat Width: 17''*Seat Depth: 16 1/2''*Seat Height: 27''*Height: 39 1/2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Washer, 830630 (830630)
- ZORO SELECT Mini Blinds, 60" Lx 34 1/2" W, White, Vinyl (493N62)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 8Ft. x 40" "Queen" Banquet, Vinyl Edge (WFT5-4096)
- COSCO Casual 29.69 in. W X 72 in. L Rectangular Folding Buffet Table (14-682-WSP2)
- MANHATTAN COMFORT Kingsley Counter Stool in Grey and Dark Walnut (CS005-GY)
- REGENCY Regency Zeng Durable Versatile Sturdy Fully Assembled Stack Stool 250lbs (3 pack)- Black (4495BK3PK)
- FLASH FURNITURE 24" High Backless Blue Metal Counter Height Stool (ET-BT3503-24-AB-GG)
- HOMELEGANCE Appert Counter Height Chair, Gray (5566-24GY)
- AMERIHOME Loft Orange 24" Metal Bar Stool, PK2 (BS24ORNG)
- FLASH FURNITURE 24" Chocolate Brown LeatherSoft Counter Stools, 2PK (CH-212069-24-DKBR-GG)
- BAXTON STUDIO Fenton Modern Two-Tone Dark Brown and Walnut Brown Finished Wood 2-PC Counter Stool Set (176-11416-Zoro)
- Bfm Seating Counter Height Stools