Shop All Counter Height Stools
Bfm Seating
Lima Clear Coated Steel Counter Height Bar Stool with Autumn Ash Wooden Seat
Mfr # 1632160HASH
Zoro # G011121876
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632160HASH
- Zoro # G011121876
- Country of Origin China
- Category Counter Height Stools
Description
Whether patrons are sitting down for an intimate lunch at your bistro a three course meal in your banquet hall or a cup of coffee in your cafe this simple yet attractive BFM Seating Lima counter height stool is sure to offer them a comfortable place to sit. Its back rest features a ladder design that is comfortable and maintains a distinct look for your establishment. A clear coat finish is applied to the steel frame providing added resistance to nicks and scratches in addition to a sleek glossed look. Plus the chair's brass welds add a rich sophisticated touch to your seating area.**A contoured autumn ash-colored wooden seat boasts exceptional comfort and cleaning it with a cloth and warm soapy water or a basic wood cleaner is a breeze. Its steel legs are all connected with supports to maintain proper stability including a front stretcher. Additionally white nylon glides are capped on the bottom of the legs to protect your floors for years to come at your pizzeria bar deli or restaurant.**Overall Dimensions:*Seat Width: 17''*Seat Depth: 16 1/2''*Seat Height: 27''*Height: 39 1/2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 3" SQ. x 4.5"H Flat Black Metal Sleeve (01SLV345WR1)
- ALATERRE FURNITURE Shaker Cottage 42" Coffee Table, Cherry (ASCA1160)
- ZORO SELECT Mini Blinds, 72" Lx 71" W, Alabaster, Vinyl (493P14)
- MASTER MFG Tap On Chair Leg Glides, Felt Sild, PK24 (88830CS)
- RICHARDSON SEATING CORP Richardson Seating Corp 19715BLU-24 19715- 24 in. Floridian Swivel Counter Stool; Blue - Chrome (19715BLU-24)
- BAXTON STUDIO Larine Dark Grey Upholstered Walnut Finished 2-Piece Counter Stool Set (159-9698)
- FLASH FURNITURE Metal Counter Stool, 24", Copper (ET-3534-24-POC-WD-GG)
- HOLLAND BAR STOOL CO 25" Counter Stool, Chrome Finish, Black Vinyl Seat, 360 Swivel (C8C125BlkVinyl)
- MANHATTAN COMFORT Louvre Counter Stool in Cream and Titanium Gold (Set of 2) (2-CS009-CR)
- BAXTON STUDIO Latina Grey Upholstered Walnut Finishing 24" Counter Stool, PK2 (123-6801)
- INTERNATIONAL CONCEPTS Emily Counter Height Stool, 24" Seat Height, White (S08-6172)
- Bfm Seating Counter Height Stools