Shop All Counter Height Stools
Bfm Seating
Lima Clear Coated Steel Counter Height Bar Stool with 2'' Red Vinyl Seat
Mfr # 1632160HRDV
Zoro # G611122112
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632160HRDV
- Zoro # G611122112
- Country of Origin China
- Category Counter Height Stools
Description
Whether patrons are sitting down for an intimate lunch at your bistro a three course meal in your banquet hall or a cup of coffee in your cafe this attractive BFM Seating Lima counter height stool is sure to offer them a comfortable place to sit. Its back rest features a ladder design that is comfortable and maintains a distinct look for your establishment. A clear coat finish is applied to the steel frame providing added resistance to nicks and scratches in addition to a sleek glossed look.**A 2'' thick padded red vinyl upholstered seat brings exceptional comfort and cleaning it with a cloth and warm soapy water or a basic vinyl cleaner is a breeze. The steel legs are all connected with supports to maintain proper stability including a front stretcher. Additionally white nylon glides are capped on the bottom of the legs to protect your floors for years to come at your pizzeria bar deli or restaurant.**Overall Dimensions:*Seat Width: 17''*Seat Depth: 16 1/2''*Seat Height: 27''*Height: 39 1/2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (King, Silver Gray) (134388TCU)
- OSBORNE WOOD PRODUCTS 7 1/2 x 3 7/8 Wide Coventry Bedpost Finial in Mahogany (3013MH)
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plastic Plaque Diffuser for T-Grid Ceiling, R6 Insulated, White (STR-PQ-8W-R6)
- CRAFTSMAN 3-Piece Workshop Table and Stool Set (CMXZSAJ94793)
- HOLLAND BAR STOOL CO 25" Blk Wrinkle Ohio University Stationary Counter Stool, Ladder Back (L00425UnivOH)
- HOLLAND BAR STOOL CO 25" Counter Stool, Medium Finish, Rein Bay Seat (314025Med024)
- SAFAVIEH 26 in. Ashby Mid Century Modern Leather Tufted Swivel Counter Stool, Grey, 2PK (FOX1702C-SET2)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Black Wrinkle, Black Vinyl Seat (81025BWBlkVinyl)
- HOMELEGANCE Saddleback 24in Stool, Black (5302BK-24)
- FLASH FURNITURE Charcoal Fabric/Wood Stool, 24" (2-CH-182020-24-BK-F-GG)
- FLASH FURNITURE 24" High Green Metal Counter Height Stool (CH-61200-24-GN-GG)
- Bfm Seating Counter Height Stools