Shop All Counter Height Stools
Bfm Seating
Lima Clear Coated Steel Counter Height Bar Stool with 2'' Green Vinyl Seat
Mfr # 1632160HGNV
Zoro # G011122286
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632160HGNV
- Zoro # G011122286
- Country of Origin China
- Category Counter Height Stools
Description
Whether patrons are sitting down for an intimate lunch at your bistro a three course meal in your banquet hall or a cup of coffee in your cafe this attractive BFM Seating Lima counter height stool is sure to offer them a comfortable place to sit. Its back rest features a ladder design that is comfortable and maintains a distinct look for your establishment. A clear coat finish is applied to the steel frame providing added resistance to nicks and scratches in addition to a sleek glossed look.**A 2'' thick padded green vinyl upholstered seat brings exceptional comfort and cleaning it with a cloth and warm soapy water or a basic vinyl cleaner is a breeze. The steel legs are all connected with supports to maintain proper stability including a front stretcher. Additionally white nylon glides are capped on the bottom of the legs to protect your floors for years to come at your pizzeria bar deli or restaurant.**Overall Dimensions:*Seat Width: 17''*Seat Depth: 16 1/2''*Seat Height: 27''*Height: 39 1/2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MFG Tap On Chair Leg Glides, Felt Sild, PK24 (88831CS)
- CHILDCRAFT Mobile Library Stand, 23-1/2 x 23-1/2 x 43-1/4 Inches (332130)
- GUIDECRAFT IO Blocks STEM Table (G9642)
- MANTUA Bed Base, Metal, Full Size, 6" H, Black (J6MB46 BC)
- FLASH FURNITURE 24" Chocolate Brown LeatherSoft Counter Stools, 2PK (CH-212069-24-DKBR-GG)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Med Back, Rein Adobe Seat (X830)
- BAMBOO54 Bamboo54 5897 Rustic Round Bamboo Side Table & Stool (5897)
- FLASH FURNITURE 2 Pack 24" High White Metal Counter Height Stool (2-CH-61200-24-WH-GG)
- INTERNATIONAL CONCEPTS Emily CounterHeight Stool, 24" Seat Height, Hickory/Washed Coal (S45-6172)
- FLASH FURNITURE Metal Counter Stool, 24", Copper (ET-3534-24-POC-WD-GG)
- PROGRESSIVE FURNITURE Progressive Furniture A103-43N Bar & Game Room Wood & Metal Counter Stool; Natural (A103-43N)
- Bfm Seating Counter Height Stools