Shop All Counter Height Stools
Bfm Seating
Lima Clear Coated Steel Counter Height Bar Stool with 2'' Burgundy Vinyl Seat
Mfr # 1632160HBUV
Zoro # G811121823
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632160HBUV
- Zoro # G811121823
- Country of Origin China
- Category Counter Height Stools
Description
Whether patrons are sitting down for an intimate lunch at your bistro a three course meal in your banquet hall or a cup of coffee in your cafe this attractive BFM Seating Lima counter height stool is sure to offer them a comfortable place to sit. Its back rest features a ladder design that is comfortable and maintains a distinct look for your establishment. A clear coat finish is applied to the steel frame providing added resistance to nicks and scratches in addition to a sleek glossed look.**A 2'' thick padded burgundy vinyl upholstered seat brings exceptional comfort and cleaning it with a cloth and warm soapy water or a basic vinyl cleaner is a breeze. The steel legs are all connected with supports to maintain proper stability including a front stretcher. Additionally white nylon glides are capped on the bottom of the legs to protect your floors for years to come at your pizzeria bar deli or restaurant.**Overall Dimensions:*Seat Width: 17''*Seat Depth: 16 1/2''*Seat Height: 27''*Height: 39 1/2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Stool with Backrest, Height 24" to 33"Black (5NWH5)
- FLASH FURNITURE BurgundyRestaurant Chair, 20-3/4"L34-1/2"H, HerculesSeries (XU-DGW0008VRT-WAL-BURV-GG)
- LUXOR Level Up, Adjustable Desk (CVTR32-BK)
- HON 42" W 3 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H693.L.Q)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Canter Grey Seat (82025PW007)
- FLASH FURNITURE Copper Metal Outdoor Stool, 24" (4-ET-3534-24-POC-GG)
- MANHATTAN COMFORT Serena Counter Stool in Grey, 3PK (3-CS017-GY)
- OFFICESOURCE Rise Stool Polyurethane Stool with Footrest and Chrome Base (3085STOOLBK)
- FLASH FURNITURE 24" LeatherSoft Counter Height Barstools, Light Brown, PK2 (2-ET-ER18345-24-LB-GG)
- INTERNATIONAL CONCEPTS Solid Back Counter Height Stool, 24" Seat Height, Unfinished (S-482)
- PROCOMFORT 24 x 18 x 14 in. Christy Counter Stools - Oak & White; Set of 2 (PR807932)
- Bfm Seating Counter Height Stools