Shop All Counter Height Stools
Bfm Seating
Lima Clear Coated Steel Counter Height Bar Stool with 2'' Black Vinyl Seat
Mfr # 1632160HBLV
Zoro # G611121917
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632160HBLV
- Zoro # G611121917
- Country of Origin China
- Category Counter Height Stools
Description
Whether patrons are sitting down for an intimate lunch at your bistro a three course meal in your banquet hall or a cup of coffee in your cafe this attractive BFM Seating Lima counter height stool is sure to offer them a comfortable place to sit. Its back rest features a ladder design that is comfortable and maintains a distinct look for your establishment. A clear coat finish is applied to the steel frame providing added resistance to nicks and scratches in addition to a sleek glossed look.**A 2'' thick padded black vinyl upholstered seat brings exceptional comfort and cleaning it with a cloth and warm soapy water or a basic vinyl cleaner is a breeze. The steel legs are all connected with supports to maintain proper stability including a front stretcher. Additionally white nylon glides are capped on the bottom of the legs to protect your floors for years to come at your pizzeria bar deli or restaurant.**Overall Dimensions:*Seat Width: 17''*Seat Depth: 16 1/2''*Seat Height: 27''*Height: 39 1/2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOWN Table Trolley, Rectangular Tables, Capacity 20 Tables, Grey Color (60241GRY1E)
- BESTAR Norma Desk Shell, Black & Bark Gray (181400-000018)
- HOLLAND BAR STOOL CO 30" Blk Wrinkle Iowa State Swivel Bar Stool, Ladder Back (L01430IowaSt)
- DMI Coccyx Cushion, Polyurethane Foam Tan (513-7939-3700)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 24"Black (6624B)
- SAFAVIEH 37.4 x 18.1 x 20.9 in. Minerva Wicker Counter Stool Natural & Black (WIK6509B-SET2)
- HOMELEGANCE Saddleback 29in Stool, Black (5302BK-29)
- HOLLAND BAR STOOL CO 25" Counter Stool, Black Finish, a Black Seat (311025BlkBlk)
- FLASH FURNITURE 2PK 24" High Black-Gold Metal Counter Height Stool (2-CH-61200-24-BQ-GG)
- SAFAVIEH 16.9 x 16.7 x 39.8 in. Quai Swivel Counter Stool, Grey (BST1404B)
- BAXTON STUDIO Racquel Modern Bohemian Natural Rattan and Mahogany Wood Counter Stool (217-12734-ZORO)
- Bfm Seating Counter Height Stools